iGlow™ White Sample Tray
Invitrogen™

iGlow™ White Sample Tray

The Invitrogen iGlow White Imaging Tray is a sample tray designed for exclusive use with the iGlow Gel Documentation system during White LED light source applications.
Have Questions?
Catalog NumberQuantity
IGA0131 Ea.
Catalog number IGA013
Price (INR)
70,714.00
Each
Quantity:
1 Ea.
Price (INR)
70,714.00
Each

The Invitrogen iGlow White Imaging Tray is a sample tray designed for exclusive use with the iGlow Gel Documentation system during White LED light source applications. This tray represents one component of a three-tray system that includes UV and blue light variants, each corresponding to specific LED light sources within the imager. Upon insertion into the iGlow, the trays are recognized by the instrument, which automatically activates the corresponding imaging options. This tray is required for all visible protein gel applications on the iGlow Gel Documentation System.

Features:

  • Automatic Tray Recognition: Sensors built-in to the iGlow sample drawer automatically recognize which tray is installed, reducing the potential for user error.
  • User-Friendly Design: Large locating pins make it easy to properly install the sample trays, enabling consistent sample imaging.
  • Easy to Clean: Compatible with 70% ethanol or IPA cleaning solutions, the white tray is easy to keep clean from sample to sample.

Precision Positioning

The White sample tray incorporates three large notches that work in conjunction with corresponding locating pins to enable proper tray alignment in the imaging system for consistent results. Integrated sensors in the iGlow system automatically recognize the tray when inserted and activate the corresponding imaging controls, reducing potential for user error.

Advanced Transillumination for Enhanced Sample Visualization

The White tray is placed above the imager's transillumination LED array. In that position the tray filters and distributes the light, facilitating uniform illumination across the field of view and high sample visibility for visible protein gel applications.

Sample Compatibility

The White tray supports a range of commonly used protein gel stains, including Coomassie Blue, Silver stain and more. When combined with the other sample trays, this flexibility enables researchers to use a single platform for a variety of different gel imaging techniques.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
ColorWhite
Dimensions14 x 21 cm
For Use With (Equipment)iGlow Gel Documentation System
Quantity1 Ea.
Display TypeNone
For Use With (Application)Protein Gel Imaging
Product LineiGlow
Product TypeGel Documentation Kit
Unit SizeEach

Frequently asked questions (FAQs)

What protein stains are supported by the iGlow Gel Documentation System?

The iGlow Gel Documentation System supports a wide variety of protein stains, including Coomassie-based stains, Pierce Silver Stain, Coomassie Fluor Orange stain, Flamingo stain, and SYPRO stains, including Ruby, Red, Orange, and Tangerine stains.

What maintenance is required for the iGlow Gel Documentation System and imaging accessories?

No routine calibration or replacement parts are required. When needed, the sample trays, touchscreen, and transilluminator glass may be cleaned using deionized water, 70% ethanol, or isopropyl alcohol followed by wiping with a lint-free cloth or tissue.

How are sample trays installed in the iGlow Gel Documentation System?

Each sample tray includes notches that align with locating pegs on the sample drawer. After installation, the iGlow Gel Documentation System automatically recognizes the inserted tray and activates the corresponding workflow.

What accessories are included with the iGlow Gel Documentation System?

The iGlow Gel Documentation System includes the UV, blue, and white trays required for imaging, the UV Safety Guard for gel excision, and the sample tray holder.

How does the iGlow Gel Documentation System automatically recognize which sample tray is inserted?

The iGlow Gel Documentation System uses integrated sensors to detect when a sample tray is inserted and automatically enables the corresponding workflow on the user interface.