Dionex™ IonPac™ ATC-HC and ATC-HC 500 Anion Trap Columns
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ ATC-HC and ATC-HC 500 Anion Trap Columns

Green features
Use this high capacity anion trap column to strip anionic contaminants from deionized water or RFIC-EG eluents to prevent them from reaching the guard or analytical column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
059604ATC-HC
064755ATC-HC Borate Form
075978ATC-HC 500
075979ATC-HC 500 Borate Form
Catalog number 059604
Price (USD)
699.00
Each 1
Type:
ATC-HC
Price (USD)
699.00
Each 1
Use Thermo Scientific™ Dionex™ IonPac™ ATC-HC and ATC-HC 500 Anion Trap Columns to strip anionic contaminants from deionized water or RFIC-EG eluents to prevent them from reaching the guard or analytical column. These high-capacity trap columns are designed specifically for use with RFIC-EG systems. The Dionex IonPac ATC-HC 500 column is identical to the Dionex IonPac ATC-HC column but packed in a column body that is compatible with non-stop operation at HPIC system pressures up to 5000 psi (34.5 MPa).
Place the Dionex IonPac ATC-HC or ATC-HC 500 column between the pump outlet and the inlet of the EGC cartridge to remove contaminants from the deionized water. When using isocratic RFIC-EG eluents, the traps can be placed between the EGC cartridge outlet and the injection valve to remove contaminants from the eluent.

Engineered for superior chromatographic performance
  • 4.0meq/column capacity
  • One format, 9x75mm, for all applications
  • High capacity allows for less frequent periodic off-line regeneration
Dionex IonPac ATC-HC Anion Trap Columns
  • For use with the Dionex EGC-KOH (Capillary),EGC-NaOH, EGC III LiOH, or EGC-K2CO3 cartridges in the Dionex EGC III KOH or EG50 Eluent Generator
Dionex IonPac ATC-HC 500 Anion Trap Columns
  • Identical to the Dionex IonPac ATC-HC columns, but is packed in a column body that is compatible with nonstop operation up to 5,000 psi.
Dionex IonPac ATC-HC Anion Trap Columns, Borate Form
  • For use with the EG generated borate eluents or with manually prepared borate eluents
Dionex IonPac ATC-HC 500 Anion Trap Columns, Borate Form
  • Identical to the Dionex ATC-HC Borate Form but packed in a column body that is compatible with nonstop operation up to 5,000 psi.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity4 μeq
Crosslinking8% DVB
For Use With (Application)Removal of Trace Anion Contamination from Eluents
For Use With (Equipment)EG40, EG50 Eluent Generator
Green FeaturesFSC
HydrophobicityLow
Max. Pressure3000 psi (207 bar)
Particle Size55 μm
QuantityEach 1
Solvent Compatibility0 to 50% HPLC Solvents
Solvents0 to 50% HPLC Solvents
Stationary PhaseDionex ATC-HC Anion
TypeATC-HC
Column TypeAnion Trap Column
Diameter (Metric)9 mm
Length (Metric)75 mm
Unit SizeEach 1