Get the sharpest, brightest images. Try new Invitrogen™ ProLong™ Glass antifade mountant with glass-matching refractive index of 1.52. Learn more

Rhodamine B, Hexyl Ester, Perchlorate (R 6)

Catalog number:  R648MP

Invitrogen™  Related applications: Cell Structure

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top


Rhodamine B, hexyl ester, perchlorate (R 6) is a cell-permeant, cationic, orange-red fluorescent dye that is readily sequestered by active mitochondria with excitation/emission maxima ~528/551 nm.
For Research Use Only. Not for use in diagnostic procedures.


Color: Green
For Use With (Equipment): Fluorescence Microscope
Sub-Cellular Localization: Mitochondria
Detection Method: Fluorescent
Product Size: 10 mg
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.


Manuals & protocols

Recommended products