Thermo Scientific Chemicals

Nickel Iron, sputtering target, 50.8mm (2.0in) dia x 3.18mm (0.125in) thick, 99.95% (metals basis), Thermo Scientific Chemicals

Catalog number: 040886.KS
1 Ea., Each
Thermo Scientific Chemicals

Nickel Iron, sputtering target, 50.8mm (2.0in) dia x 3.18mm (0.125in) thick, 99.95% (metals basis), Thermo Scientific Chemicals

Catalog number: 040886.KS
1 Ea., Each
Quantity
Catalog number: 040886.KS
Price (USD)
Price: 336.00
Online price: 285.65
Your price:
Quantity
-
Particle Size
~50.8 mm (dia) x ~3.18 (thick)
Trace Metal
≤0.5% (≤500ppm)
Form
Solid Target
Appearance (Color)
Silver

Description

Magnetron sputtering source

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

WARNING: Cancer – www.P65Warnings.ca.gov
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text