Thermo Scientific Chemicals

Stainless Steel wire, 0.25mm (0.01in) dia, annealed, Type 304, Thermo Scientific Chemicals

Catalog number: 043300.BY
100 cm, Each
Thermo Scientific Chemicals

Stainless Steel wire, 0.25mm (0.01in) dia, annealed, Type 304, Thermo Scientific Chemicals

Catalog number: 043300.BY
100 cm, Each
Quantity
Catalog number: 043300.BY
also known as 043300-BY
Price (USD)
Quantity
-
Composition
Mn 2.0% max
Composition
Ni 8.0-12.0
Composition
S 0.03% max
Composition
Cr 18.0-20.0%
Composition
Si 0.75% max

Description

Stainless Steel Wire are suitable for making Kitchenware, Basket, cable Trays and Trolleys with electro-polishing as the final process . Clean, de-greased & Defect free surface results in very lustrous appearance when electro polished.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

WARNING: Cancer – www.P65Warnings.ca.gov
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text