MicroAmp™ Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL
The Applied Biosystems™ MicroAmp™ Fast Optical 96-Well Reaction Plate with Barcode is an integral component of the Applied Biosystems™ FastRead more
Have Questions?
Change view
Catalog Number
Quantity
4366932
200 Plates
4346906
20 Plates
2 Options
Catalog number 4366932
Price (TWD)
37,030.00
Online offer
Ends: 31-Dec-2026
52,900.00
Save 15,870.00 (30%)
Each
Quantity:
200 Plates
Price (TWD)
37,030.00
Online offer
Ends: 31-Dec-2026
52,900.00
Save 15,870.00 (30%)
Each
The Applied Biosystems™ MicroAmp™ Fast Optical 96-Well Reaction Plate with Barcode is an integral component of the Applied Biosystems™ Fast PCR System, which reduces PCR reaction time from 2 hours to as little as 25 minutes.
• Maximum thermal conductivity for precise thermal cycling • Reproducible, specific, and sensitive PCR results in just 25 minutes • Validated with other system components for consistent results • Each reaction plate includes a unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
Increased Thermal Contact for Faster, More Uniform Heating The advanced design of the MicroAmp™ Fast 96-Well Reaction Plate dramatically increases its thermal contact with the Applied Biosystems™ Veriti™ 96-Well Fast Thermal Cycler. The plate also has a consistent well-to-well thickness so all of the samples cycle through the PCR process uniformly. These features reduce experimental artifacts and help ensure fast, accurate results.
Amplify in as Little as 25 Minutes Go fast with the Applied Biosystems™ Fast System, comprising pre-mixed Fast PCR master mixes, specially designed 0.1 mL microplates and tubes, and the Veriti™ 96-Well Fast Thermal Cycler. Now, you can amplify fragments under 500 bp from genomic backgrounds in about 25 minutes and, in some cases, as little as 10 minutes. And you can amplify large fragments faster too—up to 2 kb in as little as 40–50 minutes. Or for sequencing applications, the AmpliTaq Gold™ Fast PCR Master Mix, UP, reduces your cycling time to 50 minutes and produces amplicons optimal for high-quality sequencing results.
Specifications
Certifications/ComplianceCertified DNA/RNase Free
For Use With (Equipment)Thermal Cycler, Genetic Analyzer, DNA Analyzer
Packaging200 Plates
Product TypeMicroplate
Quantity200 Plates
Reaction SpeedFast
Skirt StyleSemi
Volume (Metric) Well0.2 mL
Volume (Metric) Working0.1 mL
BarcodeIncludes Barcode
ColorOptical
MaterialPolypropylene
No. of Wells96
Product LineMicroAmp
Unit SizeEach
Contents & Storage
Contains 200 plates (equivalent to 10 × catalog # 4346906).
Store at room temperature. Under proper storage conditions, plates may be stored indefinitely.
Frequently asked questions (FAQs)
Are the MicroAmp Optical 96-Well Reaction Plates and MicroAmp Optical 384 -Well Reaction Plates autoclavable?
Our microplates are certified to be DNA, RNase and PCR inhibitor free as long as they are kept in the original packaging bag. They are not meant to be autoclaved.
Can I use MicroAmp Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL (Cat. No. 4346906, 4366932) with the QuantStudio 7 Flex Real-Time PCR System in the Standard run mode?
Yes. MicroAmp Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL (Cat. No. 4346906, 4366932) can be used with either Fast or Standard run modes. However, the “Fast” plates can only be run on the 96-well Fast block, which is for smaller volumes rather than a standard block (0.2 mL). The Fast or Standard mode for the run is determined by the polymerase in the master mix used in the experiment. Please refer to the user guide for the specific master mix to determine which mode to use.