Sorvall™ MTX 150 Micro-Ultracentrifuge
Sorvall™ MTX 150 Micro-Ultracentrifuge
Sorvall™ MTX 150 Micro-Ultracentrifuge
Sorvall™ MTX 150 Micro-Ultracentrifuge
Sorvall™ MTX 150 Micro-Ultracentrifuge
Thermo Scientific™

Sorvall™ MTX 150 Micro-Ultracentrifuge

Maximize productivity with extremely fast acceleration rates reaching 150,000rpm in just 80 seconds.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsDescription
46960115 V 50/60 HzSorvall MTX 150 Micro-Ultracentrifuge
46961208 V 50/60 HzSorvall MTX 150 Micro-Ultracentrifuge
46962220 V 50/60 HzSorvall MTX 150 Micro-Ultracentrifuge
46963230 V 50/60 HzSorvall MTX 150 Micro-Ultracentrifuge
46964240 V 50/60 HzSorvall MTX 150 Micro-Ultracentrifuge
Catalog number 46960
Price (USD)
-
Electrical Requirements:
115 V 50/60 Hz
Description:
Sorvall MTX 150 Micro-Ultracentrifuge
Maximize productivity with impressive acceleration rates that reach 150,000rpm in just 80 seconds with the Thermo Scientific™ Sorvall™ MTX 150 Micro-Ultracentrifuge. Almost any separation is within reach with RCF in excess of 1,048,000 x g. This micro-ultracentrifuge offers powerful separation technology in a quiet, compact, easy-to-use benchtop design that combines advanced functionality, rotor management and controlled access in a footprint that is 20% smaller than other benchtop models.

Key Features:

  • Simple yet powerful and reliable operation for ease of rotor loading, instrument set-up, and instrument operation
  • Visual tube balancing for enhanced ease of use
  • USB port for connectivity to a memory stick, facilitating output of operating data in CSV format
  • State-of-the-art, user-friendly LCD touch-screen

Self Locking Rotor System:

  • Automatically secures the rotor to the drive shaft
  • Eliminates the need to manually secure the rotor, facilitating rotor installation and enhancing safety

Fast Acceleration and Deceleration:

  • Simple yet powerful and reliable operation for ease of rotor loading as well as instrument set-up and operation
  • Shorter total spin times

Ordering Information:

To address the full range of small volume processing applications, Sorvall MTX series accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle rotors, swinging-bucket rotors and vertical rotors Rotors and adapters are sold separately.

Recommended for:

  • Virus (HIV, SRSV, rotavirus)
  • Cellular organelles (ribosomes, mitochondria, microsomes)
  • Lipoproteins
  • Nanoparticles
  • Nucleic Acids
Specifications
Ambient Temperature Operating Range5°C to 35°C
Amperage12 A
Certifications/ComplianceIEC61010-2-020, EN61326-1 2006, GMP/GLP Data Compliance and Management: Offers traceability and quality control for biopharmaceutical processing needs. cCSAus, CE
Depth (Metric) Exterior58.2 cm
DescriptionSorvall MTX 150 Micro-Ultracentrifuge
Dimensions (HWD)16.1 x 23.2 x 22.9 in. (40.8 x 59 x 58.2 cm)
Electrical Requirements115 V 50/60 Hz
Heat Output0.7 kW
Height (English) Exterior16.1 in.
Height (Metric) Exterior40.8 cm
Net Weight213 lb. (97 kg)
Noise Level<45 dBA
PhaseSingle
Product TypeBenchtop Centrifuge
Profile (Acceleration/Braking)9/9, brake off 9/9, brake off
Program Storage20, each with up to 9 steps
Refrigerator System TypeSolid-state thermoelectric cooling
Speed Control Accuracy±50 rpm
StandardscCSAus, CE, IEC61010-2-020, EN61326-1 2006
Temperature Range (Metric)0°C to 40°C
Width (English) Exterior23.2 in.
Width (Metric) Exterior59 cm
Capacity6 x 30 mL (with S50A rotor) or 4 x 7 mL (with S50-ST rotor)
Max. RCF1,048,680 x g
Max. Speed150,000 rpm
Product LineSorvall
RefrigeratedYes
Unit SizeEach