Nalgene™ Cell Strainer with 50 mL Conical Tube
Nalgene™ Cell Strainer with 50 mL Conical Tube
Nalgene™ Cell Strainer with 50 mL Conical Tube
Nalgene™ Cell Strainer with 50 mL Conical Tube
Nalgene™ Cell Strainer with 50 mL Conical Tube
Thermo Scientific™

Nalgene™ Cell Strainer with 50 mL Conical Tube

In cell preparation, a strong start sets the foundation. The Nalgene™ Cell Strainer helps you to perform the filtration of cell suspensions and tissue samples more consistently and efficiently.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerNetzgröße
500-004040 μm
500-007070 μm
500-0100100 μm
Katalognummer 500-0040
Preis (EUR)
94,50
Case of 12
Netzgröße:
40 μm
Preis (EUR)
94,50
Case of 12
When every viable cell matters, the Thermo Scientific™ Nalgene™ Cell Strainer is designed to prepare cell suspensions and tissue samples for downstream applications, including cell culture, flow cytometry, cell sorting, and tissue dissociation workflows. 

The integrated design combines a preassembled cell strainer with a 50 mL conical tube and a filtration area up to 4 x larger than conventional designs to support efficient, consistent sample preparation.

Features of the Nalgene™ Cell Strainer:

  • Integrated design: Preassembled cell strainer mesh with integrated 50 mL conical tube for ready-to-use sample preparation
  • Large filtration area: 4 x larger than conventional designs to improve sample visibility and facilitate handling
  • Scalable workflow: Compatible with Nalgene bottles by removing the internal adapter for a range of sample volumes
  • Vacuum compatibility: Supports processing of challenging samples or applications requiring higher filtration speeds
  • Hands-free handling: Includes an individual tube holder for convenient sample processing
  • Sterile packaging: Individually packaged and easy to open to support efficient laboratory workflows

For general laboratory use only. Not for in vitro diagnosis.

Specifications
EinwegproduktSingle-use
Zur Verwendung mit (Anwendung)Filter cell suspensions and tissue samples to obtain a uniform target-cell suspension
EnthältIndividual tube holder
NetzmaterialNylon
ProdukttypCell Strainer
Menge12/Cs.
FarbeRed
Zur Verwendung mit (Geräte)Conical Tubes, 50 mL
Netzgröße40 μm
SterilitätSterile
Unit SizeCase of 12