Axiom™ Canine HD Array
Applied Biosystems™

Axiom™ Canine HD Array

The Axiom Canine HD Array was designed as part of the Expert Array Design Program. The array was developed byMás información
Have Questions?
Número de catálogoCantidad
5508691 placa
Número de catálogo 550869
Precio (CLP)
16.412.711
1 plate
Cantidad:
1 placa
Precio (CLP)
16.412.711
1 plate
The Axiom Canine HD Array was designed as part of the Expert Array Design Program. The array was developed by screening over 2000 samples using the Axiom Canine Genotyping Array Sets A and B. The samples covered over 50 breeds and were carefully selected with appropriate pedigree to maximize polymorphic content. The array offers over 710,000 markers for validation and discovery of variants associated with specific phenotypes. The content on the array was aligned with the CanFam3 reference genome.

Features include:
• Over 710,000 markers with legacy content from in-market arrays including new variants
• Functional variants of biological relevance
• Intergenic variants based on newly available long non-coding RNA (lnc RNA) data
• miRNA variants
• Breed-specific markers
• Over 150 disease and trait specific markers

Applications
• Genome-wide association studies
• Veterinary research
• Direct-to-consumer applications
• A model organism to aid understanding of complex human diseases such as cancer and diabetes

Data from the Axiom Canine HD Array are analyzed using Axiom Analysis Suite and Axiom CNV Summary Tools software. The data can also be exported into long format using the Axiom Long Format Export Tool (AxLE). Automated genotyping analysis with Axiom Analysis Software enables accurate genotyping of samples from various breeds including samples that exhibit in-breeding, a common occurrence in canine species.

Learn more about Canine Array Set A ›
Learn more about Canine Array Set B ›

Required products
GeneChip Command Console Software
GeneTitan Multi-Channel Instrument
Axiom Analysis Suite Software

Especificaciones
Línea de productosAxiom
Cantidad1 placa
Condiciones de envíoRoom Temperature
matriz, red, conjuntoDNA
Formato96-array Plate
Número de arrays96 matrices
EspecieCanine
Unit Size1 plate
Contenido y almacenamiento
Store in refrigerator (2°C to 8°C)