SureSTART™ Polypropylene Polyspring Inserts for 2 mL HPLC & GC Vials, Level 1
SureSTART™ Polypropylene Polyspring Inserts for 2 mL HPLC & GC Vials, Level 1
SureSTART™ Polypropylene Polyspring Inserts for 2 mL HPLC & GC Vials, Level 1
Thermo Scientific™

SureSTART™ Polypropylene Polyspring Inserts for 2 mL HPLC & GC Vials, Level 1

Green features
Dependable performance for low-volume sample analysis. Use SureSTART Polyspring Inserts (Level 1) for everyday LC and GC analyses.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPackaging Type
6EME03CPPSP1 Pack of 100
6EME03CPPSPF50 Packs of 100
6EME03CPPSPT10 Packs of 100
Catalog number 6EME03CPPSP
Price (USD)
52.68
Pack of 100
Packaging Type:
1 Pack of 100
Price (USD)
52.68
Pack of 100
Choose Thermo Scientific Polyspring Plastic Inserts with 2 mL Screw, Crimp, or Snap HPLC and GC Vials to maximize injection volume when analyzing 2 mL samples. The integral Polyspring at the bottom of the insert centers the insert in the vial, ensures a good seal with the vials' cap, and provides a cushion against needle contact. These plastic inserts have a small total volume capacity of 325 μL and a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Performance Level 1 products are cost-optimized and designed for everyday chromatography analyses. They are Specification Certified to ensure physical dimensions.
Key Features

 

  • Designed for use with Thermo Scientific 2 mL (9 mm) screw, 11 mm snap, and 11 mm crimp vials
  • Compatible with Thermo Scientific 9 mm screw, 11 mm snap, and 11 mm crimp caps and septa
  • Suitable for GC, LC, and MS applications

Performance Level 3 – for High-Sensitivity Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity
Specifications
ACT LabelYes
AutoclavableNot Autoclavable
Base StyleConical with Polyspring
Certifications/ComplianceSpecification Certified
DisposableSingle-use
For Use With (Application)Micro Sampling
For Use With (Equipment)2 mL Vials
Green FeaturesACT Ecolabel (Gold)
Height (Metric)30 mm
Insert TypeInserts with spring for HPLC and GC Vials
Packaging Type1 Pack of 100
Product TypePolyspring Insert
Volume (Metric) Residual2 μL
Volume (Metric) Total0.325 mL
Volume (Metric) Usable0.25 mL
ColorClear
Diameter (Metric) Outer6 mm
MaterialPolypropylene
Product LineSureSTART Level 1
Quantity100
SterilityNon-sterile
Unit SizePack of 100

Frequently asked questions (FAQs)

What are SureSTART micro inserts?

The micro inserts have a small total volume capacity of <400 µL and can be classified as either Polyspring, conical, or flat-bottom within the SureSTART Collection. Micro inserts are placed and sealed inside a vial so they can be used in conventional autosampler racks. The smaller 6 mm diameter of the insert gives better sample recovery than a routine flat based vial with conical inserts being most effective with residual volumes of 1-2 µL. Many are held in place by a Polyspring, which cushions and centers the insert.