These products are not currently available for ordering on ThermoFisher.com. Please continue to place orders through your existing ordering channel. As part of the transition to Thermo Fisher Scientific, these products will become available through Thermo Fisher ordering channels in the coming months.
Emphaze™ AEX Hybrid Purifier
Thermo Scientific™

Emphaze™ AEX Hybrid Purifier

Emphaze™ AEX Hybrid Purifier is a range of scaleable single use devices containing a fully synthetic non woven media with Q-functional chemistry and an absolute downstream membrane. If offers the capability to substantially reduce turbidity, DNA, HCP and bioburden for improved downstream protection.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호유속마개 유형수량
71001584360.15 gal./min.1 1/2 in. Sanitary Connectors1 Ea.
71001584340.002 gal./min.3/4 in. Sanitary Connectors2/Cs.
71001584330.002 gal./min.Luer Lock2/Cs.
71001584160.011 gal./min.3/4 in. Sanitary Connectors1 Ea.
71001669760.022 gal./min.3/4 in. Sanitary Connectors1 Ea.
71001584350.066 gal./min.3/4 in. Sanitary Connectors1 Ea.
71001792060.4 mL/min.Luer Lock4/Cs.
71001584371.034 gal./min.1 1/2 in. Sanitary Connectors1 Ea.
71001741931.4 mL/min.Luer Lock4/Cs.
7010692578Not AvailableLuer Lock4/Cs.
카탈로그 번호 7100158436
제품 가격(KRW)
-
유속:
0.15 gal./min.
마개 유형:
1 1/2 in. Sanitary Connectors
수량:
1 Ea.
Emphaze™ AEX Hybrid Purifier is a single-use clarifying capsule range that reduces contaminants in bioprocess streams. It delivers >99.99% DNA removal, 25–35% HCP reduction, >99.99% bioburden reduction, low turbidity, and ≥95% mAb recovery. Combining Q-functional AEX media with an asymmetric membrane, it improves downstream purification, including Protein A performance. Used after depth filtration, it supports scalable processing from bench to production. Available in multiple sizes for seamless scale-up
  • All-synthetic, highly functionalized media (contains no naturally-derived materials)
  • Asymmetric membrane terminating with 0.2 μm bioburden reduction zone
  • Excellent mAb recovery often equal to or greater than 95%
  • Substantial turbidity, DNA, HCP and bioburden reduction
  • Reduced surface area requirement of the downstream sterilizing grade membrane
  • May offer differentiated protection of the protein A column for enhanced contaminant clearance performance
  • All product components comply with United States Pharmacopeia (USP) <88> Class VI 70°C Biological Reactivity Tests, in vivo
  • Autoclavable
사양
오토클레이브 가능Autoclavable
평량7.5 oz.
베드 부피114.97 oz.
캡 재질Glass Filled Polypropylene Oxide, Polystyrene, Silicone, Thermoplastic Elastomer TPE
마개 유형1 1/2 in. Sanitary Connectors
커넥터Sanitary Connectors
직경(영국식 단위)17.8 in.
직경(미터법)45.2 cm
여과 영역2.483 ft.²
여과 속도0.15 gal./min.
유속0.15 gal./min.
용도(애플리케이션)Harvest and Clarification
개스킷Silicone
높이(영국식 단위)2.24 in.
높이(미터법)5.7 cm
입구 연결부(영국식 단위)Sanitary Connectors
최대 압력49 lb./in.
수량1 Ea.
온도(영국식 단위) 최대104°F
온도(미터법) 최대40°C
부피(영국식 단위)114.97 oz.
부피(미터법)3.4 L
물 유속0.15 gal./min.
중량(영국식 단위)7.5 oz.
중량(미터법)3.4 kg
일회용Single-use
필터 유형Single-use
물질Glass-filled Polypropylene Oxide, Polystyrene, Silicone, TPE
재질(멤브레인)Polyamide
기공 크기0.2 μm
Unit SizeEach