Sorvall™ WX+ Ultracentrifuge Series
Thermo Scientific™

Sorvall™ WX+ Ultracentrifuge Series

Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series—spins up to 100,000rpm.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
75000080Sorvall WX 80+ Ultracentrifuge
75000100Sorvall WX 100+ Ultracentrifuge
75000090Sorvall WX 90+ Ultracentrifuge
Catalog number 75000080
Price (USD)
-
Description:
Sorvall WX 80+ Ultracentrifuge

Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series. Spinning up to 100,000rpm, these Sorvall WX+ ultracentrifuges deliver the speed and performance required for your high performance processing applications. Plus lightweight and fatigue-resistant Thermo Scientific™ Fiberlite™ carbon fiber rotors that do not need to be derated over time, and an intuitive, easily accessible touch screen interface and imbalance tolerance to accelerate run set-up.

  • Available in 80,000, 90,000 and 100,000rpm models, offering RCF up to 802,000 x g.
  • Small footprint is ideal for labs where space is limited, while a low deck height (86.3cm/ 33.9in) makes rotor loading and unloading easy
  • Non-bolt down design greatly simplifies installation and flexibility to relocate within a facility
  • Self-locking rotor system provides confidence that the rotor is automatically and securely locked
  • Intuitive full color LCD touch screen keeps operation and programing simple. Located at the front of the instrument, this easy-to-navigate graphical display provides quick access to all functions and menus.
  • Monitor instrument status from across the lab with Stat Light, our multi-color, programmable 47cm long LED bar mounted on the front of the instrument for easy visibility
  • Automatic tube balance compensation accelerates sample preparation by allowing visual sample balancing up to 5mm

The extensive rotor portfolio for the Sorvall WX+ ultracentrifuge series supports labware from microtubes to 250mL bottles–providing applications flexibility as your lab's research focus evolves.

Choose Fiberlite carbon fiber rotors for unequalled durability and high performance.

  • Fatigue-resistance provides structural integrity, eliminating the need to derate or limit the speed over the rotor lifespan
  • Corrosion-resistant design protects against damage due to moisture, chemicals, alkaline solutions or other salts in the laboratory
  • Lightweight rotors improve ergonomics for a safer work environment and minimize the risk of damage to centrifuge equipment
  • Repairable
  • Secure investment, backed by a 15-year warranty†

Our Sorvall WX+ ultracentrifuges optimize your existing rotor inventory by accepting ultra rotors from most major manufacturers. Ask your sales representative for details.

Complete your Sorvall WX+ ultracentrifuge system with a versatile selection of ultracentrifuge tubes, and protect your investment with comprehensive service and support offerings.

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

Specifications
Ambient Temperature Operating Range10°C to 30°C
Amperage16/20 A
Certifications/ComplianceCE and cCSAus
DescriptionSorvall WX 80+ Ultracentrifuge
Dimensions (HWD)34.6 x 31.1 x 27.2 in. (88 x 79 x 69 cm)
Electrical Requirements208/240 V 50/60 Hz
Heat Output1 kW or below
Height (English) Exterior34.6 in.
Height (Metric) Exterior88 cm
Length (English) Exterior27.2 in.
Length (Metric) Exterior69 cm
Net Weight859.8 lb. (390 kg)
Noise Level51 dBA (running at set speed, under in-house test condition) measured 1m in front of instrument
PhaseSingle
Product TypeFloor Model Centrifuge
Profile (Acceleration/Braking)10/11 (10 and coasting)
Program Storage1000 programs with step-runs
Refrigerator System TypeThermo-module cooling system (CFC/HCFC/HFC-free), Solid-state thermoelectric refrigeration (CFC-free)
Speed Control Accuracy±2 rpm
StandardsCE and cCSAus
Temperature Range (Metric)0°C to 40°C
Width (English) Exterior31.1 in.
Width (Metric) Exterior79 cm
Capacity6 x 250 mL
Max. RCF546,883 x g (T-890 rotor)
Max. Speed80,000 rpm
Product LineSorvall
RefrigeratedYes
Unit SizeEach