ProFlex™ 3x32-Well PCR System will be discontinued in May 2027. The recommended replacement is the PowerFlex™ Thermal Cycler, 3x32-Well.
ProFlex™ PCR System + Extended Warranty + Plastics Packages, 3 x 32-well
Applied Biosystems™

ProFlex™ PCR System + Extended Warranty + Plastics Packages, 3 x 32-well

The 3 x 32-well PCR system combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoWarranty
A369585 years of total service coverage
A363965 years of total service coverage with instrument rapid exchange
Número do catálogo A36958
Preço (BRL)
-
Warranty:
5 years of total service coverage

Applied Biosystems ProFlex PCR systems provide the reliability and performance you’ve come to expect from Applied Biosystems instruments. The 3 x 32-Well PCR system combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs. Combining an extended warranty with your instrument purchase can help extend the life of your investment, and you can get the support you need to keep your instrument running.

This package consists of a ProFlex 3 x 32-well PCR system, plastics consumables, and an extended warranty. Each extended warranty package includes instrument configuration and control features.

ProFlex PCR System

  • Run three experiments at once with 3 x 32-well, 0.2-mL block
  • Optimize your PCR quickly and efficiently with better-than-gradient VeriFlex blocks
  • Interchange block types if your throughput needs change
  • Access the system remotely (and conveniently) through mobile app
  • Program instrument quickly with simple-to-use touchscreen interface
  • Simulate your old instrument with Thermal Simulation modes
  • Receive fast repair from factory-trained and certified service engineers
  • Minimize instrument downtime by troubleshooting with experienced Technical Support teams

AB Repair Center (ABRC) extended warranty

With ABRC support, factory-trained engineers will perform maintenance or repair your instrument at our remote service center. Just send us your instrument and we will maintain or repair it and ship it back to you typically within three weeks. All parts, labor, and shipping charges are included.

The ABRC extended warranty is ideal for customers in regulated environments who must maintain asset tag consistency to comply with regulated protocols.

Rapid Exchange (REX) extended warranty

With the REX extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency and for those operating under critical timelines.

For detailed instrument information and specifications, please contact your Service and Support Representative

For Research Use Only. Not for use in diagnostic procedures.
Especificações
Dimensions22 x 13 x 10.6 in. (56.5 x 33 x 27 cm)
Display Type8.4 in. Color TFT LCD Touchscreen
High-throughput CompatibilityManual Protocols
Max. Ramp Rate6°C/sec. (Block), 4.4°C/sec. (Sample)
Quantity1 Package
Reaction SpeedFast, Standard
Thermal Range0°C to 100°C
User InterfaceUSB, WiFi, Cloud, Ethernet
Voltage100/240 V
Warranty5 years of total service coverage
Weight41 lb. (18.8 kg)
Block Configurations3 x 32-well Isothermal Blocks
Capacity96-well, 0.2 mL
Product TypeThermal Cycler
Unit SizeEach
Componentes do pacote
ProFlex™ 3 x 32-well PCR System
Número do catálogo
4484073
Tamanho da unidade
1 instrument
Qtd
1
ProFlex™ 3 x 32-well PCR System, 3 years extended warranty, ABRC Support
Número do catálogo
ZG03ESCPFLEX332W3Y
Tamanho da unidade
3 yr ext warranty, ABRC Support
Qtd
1
MicroAmp™ 8-Tube Strip with Attached Domed Caps, 0.2 mL
Número do catálogo
A30589
Tamanho da unidade
125 strips
Qtd
1
MicroAmp™ TriFlex 3 x 32-Well PCR Reaction Plate
Número do catálogo
A32811
Tamanho da unidade
20 plates
Qtd
10
MicroAmp™ 32-Well Clear Adhesive Film
Número do catálogo
A32812
Tamanho da unidade
100 films
Qtd
2
Conteúdo e armazenamento
• Proflex 3 x 32 Thermal Cycler
• 3-year AB Repair Center (ABRC) extended warranty
• 1 x MicroAmp 8-Tube Strip with Attached Domed Caps, 0.2 mL (125 strips)
• 10 x MicroAmp TriFlex 3 x PCR Reaction Plates (20 plates/pack, 200 plates total)
• 2 x MicroAmp 32-well Clear Adhesive Film (200 films)