Choice™ Regenerated Cellulose Syringe Filters

Choice™ Regenerated Cellulose Syringe Filters

Use Choice Regenerated Cellulose Syringe Filters for low nonspecific binding applications, tissue culture media filtration, and general biological sample filtration.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore SizeDiameter (Metric)
CH4513-RC0.45 μm13 mm
CH2225-RC0.2 μm25 mm
CH4525-RC0.45 μm25 mm
CH2213-RC0.2 μm13 mm
Catalog number CH4513-RC
Price (USD)
109.51
Pack of 100
Pore Size:
0.45 μm
Diameter (Metric):
13 mm
Price (USD)
109.51
Pack of 100

Use Thermo Scientific™ Choice™ Regenerated Cellulose (RC) Syringe Filters for low nonspecific binding applications as well as for tissue culture media filtration and general biological sample filtration. These syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.

Adding a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, protects delicate instruments, and prolongs column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Specifications
  • Membrane: HPLC certified regenerated cellulose
  • Protein binding: <5 μg/cm2
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Dissolution sample analysis, especially high-binding tablets or capsules
  • Protein-based samples with high non-specific binding
  • Sample analysis which require maximum recoveries
  • Analysis requiring low non-specific binding over a wide pH range
Chemical Incompatibilities
  • Sulfuric acid, hydrochloric acid, phosphoric acid or nitric acid >25%, DMF, phenols
Specifications
Diameter (Metric)13 mm
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
PrefilterNo
Pressure Rating90 psi
Product LineChoice
Quantity100/Pk.
TypeSyringe Filter
DisposableSingle-use
Material (Membrane)Regenerated Cellulose
Pore Size0.45 μm
SterilityNon-sterile
Unit SizePack of 100