Nalgene™ Polypropylene Vacuum Flask
Nalgene™ Polypropylene Vacuum Flask
Nalgene™ Polypropylene Vacuum Flask
Nalgene™ Polypropylene Vacuum Flask
Thermo Scientific™

Nalgene™ Polypropylene Vacuum Flask

Replace glass flasks with this flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
DS4101-10001000 mLStopper No. 8
DS4101-20001700 mLStopper No. 10
Catalog number DS4101-1000
Price (USD)
40.65
Online exclusive
58.00
Save 17.35
Each
Capacity (Metric):
1000 mL
Closure Size:
Stopper No. 8
Price (USD)
40.65
Online exclusive
58.00
Save 17.35
Each

Replace glass flasks with the Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping. This shatter-proof, autoclavable flask can withstand vacuum to 30 in. Hg making it a valuble contribution to your lab safety program.

  • Tubulation at 45° angle prevents tipping when hose is attached
  • Barbed adapter accepts 1/4 to 3/8 in. I.D. tubing (tubing sold separately)
  • Oval marking area for ease of labeling
  • Neck sized to fit standard stopper sizes (stopper not included)

Recycling Information:
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.

Specifications
Capacity (English)32 oz.
Closure SizeStopper No. 8
DescriptionVacuum Flask, polypropylene, 1000mL; Flask Filtering PP 1000mL
No. per Case1
No. per Pack1
AutoclavableAutoclavable
Capacity (Metric)1000 mL
MaterialPolypropylene
Unit SizeEach