Specifications
Beschreibung250 L imPULSE Single-Use Mixer (S.U.M.) BioProcess Container (BPC), ASI 26/77 film
FilmbeschreibungASI™ 26/77
Zur Verwendung mit (Geräte)250 L imPULSE Single-Use Mixer (S.U.M.)
Ummantelter TankNo
AußenverpackungDurable cardboard carton
ProduktlinieimPULSE
Innere Schutzverpackung3 PE outer layers: supplied flat-packed with two polyethylene outer layers and a box liner cable tied shut
MengeJe 1
SterilisationsmethodeIrradiation (27.5 to 45 kGy) inside outer packaging
Schlauchmaterial Leitung 11 inlet line: 1.5 in. tri-clover, 0.5 x 0.75 in. ID x OD
Schlauchmaterial Leitung 21 inflate/vent line: 1.5 in. tri-clover, 0.5 x 0.75 in. ID x OD
Schlauchmaterial Leitung 31 pressure sensing line: PendoTECH Pressure Sensor, 0.75 in. tri-clover, 0.5 x 0.75 in. ID x OD
Schlauchmaterial Leitung 41 powder port: 3 in. tri-clover
Schlauchmaterial Leitung 54 side probe ports: 0.5 in. AseptiQuikTM G Connector
Schlauchmaterial Leitung 62 outlet/recirculation lines: MPX body with plug, 0.5 x 0.75 in. ID x OD
Kapazität (metrisch)250 l
Unit Size250 L