Specifications
Beschreibung3000 L imPULSE Single-Use Mixer (S.U.M.) BioProcess Container (BPC), ASI 26/77 film
MaterialNo
AußenverpackungDurable cardboard carton
ProduktlinieimPULSE
Innere Schutzverpackung3 PE outer layers: supplied flat-packed with two polyethylene outer layers and a box liner cable tied shut
MengeJe 1
SterilisationsmethodeIrradiation (27.5 to 45 kGy) inside outer packaging
Schlauchmaterial Leitung 11 inlet line: 1.5 in. tri-clover, 0.75 x 1.125 in. ID x OD
Schlauchmaterial Leitung 21 inflate/vent line: 1.5 in. tri-clover, 0.75 x 1.125 in. ID x OD
Schlauchmaterial Leitung 31 pressure sensing line: PendoTECH Pressure Sensor, 0.75 in. tri-clover, 0.5 x 0.75 in. ID x OD
Schlauchmaterial Leitung 41 powder port: 3 in. tri-clover
Schlauchmaterial Leitung 54 side probe ports: 0.5 in. AseptiQuikTM G Connector
Schlauchmaterial Leitung 62 outlet/recirculation lines: MPU body with plug, 0.75 x 1.125 in. ID x OD
Kapazität (metrisch)3.000 l
Unit Size3,000 L