TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers
TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers
TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers
Thermo Scientific™

TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers

Select from over 15 turnkey Thermo Scientific™ TRACE™ 1610 Natural Gas and Natural Gas Liquid Analyzers to conduct standard methods and more on your samples.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerProdukttypSäulenkapazitätDetektortypSpannung
NATG16020281Zweikanal-Analysator für Flüssigerdgas6 GepacktTCD120 V
NATG16010011Einkanal-Erdgas-Analysator3 GepacktTCD120 V
NATG16010011-230Einkanal-Erdgas-Analysator3 GepacktTCD230 V
NATG16010021Einkanal-Erdgas-Analysator4 GepacktTCD120 V
NATG16010021-230Einkanal-Erdgas-Analysator4 GepacktTCD230 V
NATG16010031Einkanal-Analysator für Flüssigerdgas3 GepacktTCD120 V
NATG16010031-230Einkanal-Analysator für Flüssigerdgas3 GepacktTCD230 V
NATG16010211Einkanal-Analysator für Flüssigerdgas3 GepacktTCD120 V
NATG16010211-230Einkanal-Analysator für Flüssigerdgas3 GepacktTCD230 V
NATG16020011Zweikanal-Analysator für Flüssigerdgas6 GepacktTCD120 V
NATG16020011-230Zweikanal-Analysator für Flüssigerdgas6 GepacktTCD230 V
NATG16020021Zweikanal-Analysator für Flüssigerdgas8 GepacktTCD120 V
NATG16020021-230Zweikanal-Analysator für Flüssigerdgas8 GepacktTCD230 V
NATG16020031Zweikanal-Analysator für Erdgas und Flüssigerdgas6 GepacktTCD120 V
NATG16020031-230Zweikanal-Analysator für Erdgas und Flüssigerdgas6 GepacktTCD230 V
NATG16020061Zweikanal-Analysator für Flüssigerdgas8 (6 gepackte, 2 kapillare)TCD, FID, FID120 V
NATG16020061-230Zweikanal-Analysator für Flüssigerdgas8 (6 gepackte, 2 kapillare)TCD, FID, FID230 V
NATG16020211Zweikanal-Analysator für Erdgas und Flüssigerdgas8 GepacktTCD120 V
NATG16020211-230Zweikanal-Analysator für Erdgas und Flüssigerdgas8 GepacktTCD230 V
NATG16020221Zweikanal-Analysator für Erdgas und Flüssigerdgas2 KapillarFID120 V
NATG16020221-230Zweikanal-Analysator für Erdgas und Flüssigerdgas2 KapillarFID230 V
NATG16020231Zweikanal-Analysator für Flüssigerdgas4 (3 gepackte, 1 kapillare)TCD, FID, FID120 V
NATG16020231-230Zweikanal-Analysator für Flüssigerdgas4 (3 gepackte, 1 kapillare)TCD, FID, FID230 V
NATG16020261Zweikanal-Analysator für Flüssigerdgas5 (4 gepackte, 1 kapillare)TCD, FID, FID120 V
NATG16020261-230Zweikanal-Analysator für Flüssigerdgas5 (4 gepackte, 1 kapillare)TCD, FID, FID230 V
NATG16020281-230Zweikanal-Analysator für Flüssigerdgas6 GepacktTCD230 V
NATG16C20211Zweikanal-Analysator für Erdgas und Flüssigerdgas5 (4 gepackte, 1 kapillare)TCD, FID, FID120 V
NATG16C20211-230Zweikanal-Analysator für Erdgas und Flüssigerdgas5 (4 gepackte, 1 kapillare)TCD, FID, FID230 V
NATG16C20221Dreikanal-Analysator8 (7 gepackte, 1 kapillare)TCD, FID, FID120 V
NATG16C20221-230Dreikanal-Analysator8 (7 gepackte, 1 kapillare)TCD, FID, FID230 V
Katalognummer NATG16020281
Preis (EUR)
-
Produkttyp:
Zweikanal-Analysator für Flüssigerdgas
Säulenkapazität:
6 Gepackt
Detektortyp:
TCD
Spannung:
120 V

Select from over 15 turnkey Thermo Scientific™ TRACE™ 1610 Gas Chromatography Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers to conduct standard methods GPA, ASTM, ISO, DIN, and more on your NG/NGL samples.

Select from over 15 turnkey Thermo Scientific™ TRACE™ 1610 Natural Gas and Natural Gas Liquid Analyzers to meet increasing natural gas (NG) and natural gas liquid (NGL) demand, production, custody transfer, and consumption.

TRACE 1610 GC Analyzers for NG/NGL conduct analyses according to standard methods GPA, ASTM, ISO, and DIN, including calorific or BTU content, hydrocarbon speciation, and impurities. Choose from low-cost single channel, best-value dual channel, or highly flexible combination systems.

Choice of turnkey NG/NGL analyzers
A complete line of GC analyzers with different configurations are available, all featuring the innovative modularity of our Instant Connect injectors and detectors, providing the highest uptime and easiest maintenance.

Single channel analyzers: lowest-priced systems
Analyze a single sample per analysis using a single channel analyzer for NG or NGL.

Dual channel analyzers: best value systems
Run two different samples simultaneously for improved productivity, or get more data per sample with BTU content and detailed HC profile.

Combination analyzers: most flexible system
A single platform capable of performing all the standard methods on a NG or NGL sample.

Common system features

  • Gas chromatograph: TRACE 1610 Gas Chromatography system with modular design and 7 in. color touch screen
  • Max. temp.: 450°C (programmed)
  • Detector: Thermal Conductivity Detector (TCD), Flame Ionization Detector (FID)
  • Sensitivity: hydrocarbons 0.005% (TCD), 0.001% (FID), permanent gases 0.01%, H2S 0.05%
  • Linear Dynamic Range: 1x 10E5 (TCD), 1x 10E7 (FID)
  • Max. temp.: 400°C (TCD), 450°C (FID)
  • TRACE 1600 Auxiliary Oven: max. temp. 300°C (isothermal), capable to host up to 8 diaphragm valves or up to 6 rotary valves, and two additional detector modules. The oven features a secondary column oven to keep columns at lower temperature when using high T valves (Max T 250°C isothermal).
  • Dimensions (HxWxD in cm): 45 x 75 x 67, including Auxiliary Valve Oven
  • Weight (kg): 64 including the Auxiliary Valve Oven
  • Voltage: 120V / 230V
Specifications
Abmessungen (L x B x H)67 x 52 x 45 cm (26.4 x 20.5 x 17.7 in.)
FunktionDual channel analysis of natural gas (GPA 2261 O2/N2 He/H2)
EnthältGas chromatograph, two TCDs, auxiliary valve oven, one 10-port gas sampling valve, three 6-port valves, and columns
EinlasstypGas Sampling Valve
ModellGPA 2261 O2/N2 and He/H2
MengeEach
EmpfindlichkeitHydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05%
Spannung120 V
Säulenkapazität6 Gepackt
DetektortypTCD
ProdukttypZweikanal-Analysator für Flüssigerdgas
Unit SizeEach