Multi-Element TLD Cards and Holders
El producto real puede variar
Multi-Element TLD Cards and Holders
Multi-Element TLD Cards and Holders
Multi-Element TLD Cards and Holders
Thermo Scientific™

Multi-Element TLD Cards and Holders

Thermo Scientific™ Multi-Element TLD Cards and Holders deliver durable and high-performing dosimetry solutions.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoDescripción
TLDCARD23CCombinaciones de elementos TLD-600/TLD-700 incluidos 0760 y 0770
TLDCARD-21CCombinaciones de elementos TLD-100/TLD-200
TLDCARD-25PCombinaciones de elementos TLD-100H (01H1H0, 1H001H, 1H1H100)
TLDCARD-27PCombinaciones de elementos TLD-600H/TLD-700H incluidos 06H7H0, 07H6H0, 07H7H0
TLDCARD-31CCombinaciones de elementos TLD-100/TLD-200 (1110)
TLDCARD-37PTLD-600H/TLD-700H; Cualquier combinación de 3 elementos de uno o ambos
TLDCARD-41CCombinaciones de elementos TLD-100/TLD-200 (1111, 1122, 2211)
TLDCARD-43CCombinaciones de elementos TLD-600/TLD-700
TLDCARD-47PCombinaciones de elementos TLD-600H/TLD-700H
TLDCARD-ETCHEDCon códigos de barras grabados
TLDCARD45PCombinaciones de elementos TLD-100H (1H1H1H1H)
TLDCARD35CCombinaciones de elementos TLD-100H (1H1H1H0)
TLDCARD49C061Dosímetro de tarjeta 7774(K)
TLDCARD33CCombinaciones de elementos TLD-600/TLD-700 (0776)
TLDCARD49M063Dosímetro de tarjeta 7H7H7H4 (K)
Número de catálogo TLDCARD23C
Precio (MXN)
-
Descripción:
Combinaciones de elementos TLD-600/TLD-700 incluidos 0760 y 0770

Thermo Scientific™ Multi-Element TLD Cards and Holders deliver durable and high-performing dosimetry solutions. Each TLD card contains two, three, or four TLD elements housed in rigid aluminum cards and placed in shielded filter-holders. These can be mounted in colorful, IEC-compliant holders suitable for various medical or industrial applications. Choose from Lithium Fluoride or Calcium Fluoride Dyprosium materials.

  • TLD-100 materials consist of Lithium Fluoride (Li natural) LiF:Mg, Ti; suitable for health and medical physics dosimetry applications
  • TLD-200 materials consist of Calcium Fluoride Dyprosium CaF2:Dy; suitable for environmental dosimetry applications
  • TLD-600 materials consist of Lithium Fluoride (Lithium isotope) Li:Mg, Ti; suitable for neutron dosimetry applications
  • TLD-700 materials consist of Lithium Fluoride (Lithium isotope) Li:Mg, Ti; suitable for gamma and beta dosimetry applications

Note:

1. Calcium Fluoride Dysprosium (TLD-200), Aluminum Oxide (TLD-500) and Calcium Sulfate Dysprosium (TLD-900) are extremely sensitive to UV light. These materials should be handled and used in the absence of UV light and stored in opaque containers. Calcium Fluoride Manganese (TLD-400) is moderately UV light sensitive.

2. The temperature limit for LiF:Mg,Cu,P materials is 240°C

These products are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only. Our Products have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in inaccurate results and, more seriously, health and safety risks. For General Lab Use Only - Not for Diagnostic Procedures.

Especificaciones
DescripciónCombinaciones de elementos TLD-600/TLD-700 incluidos 0760 y 0770
Para utilizar con (aplicación)Neutron Dosimetry (600); Gamma and Beta Dosimetry (700)
Intervalos de medición10 pGy to 10 Gy
Tipo de radiaciónBeta, Gamma, Neutron
Espectros de emisión3500 to 6000 Å (4000 maximum)
Respuesta energética1.25
MaterialLithium Fluoride (Li isotope) LiF:Mg, Ti
Tipo de productoCard Dosimeter
Sensibilidad10 pGy to 10 Gy
Unit SizeEach