Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.
Capacity (Metric) | 25 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 25mL |
No. per Case | 18 |
Calibration | To Contain |
Diameter (English) | 0.75 in. |
Diameter (Metric) | 19.1 mm |
Graduations | 0.5 mL |
Shape | Round |
Diameter (Metric) Inside | 28.2 mm |
Diameter (English) Inside | 1.11 in. |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 5.53 in. |
Height (Metric) | 140.5 mm |
Type | Graduated Cylinder |
Unit Size | Each |
Capacity (Metric) | 10 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 10mL |
No. per Pack | 1 |
No. per Case | 24 |
Calibration | To Contain |
Diameter (English) | 0.53 in. |
Diameter (Metric) | 13.5 mm |
Graduations | 0.2 mL |
Shape | Round |
Diameter (Metric) Inside | 22.1 mm |
Diameter (English) Inside | 0.87 in. |
For Use With (Application) | Laboratories |
Scale Color | Clear |
Base Type | Round |
Height (English) | 3.85 in. |
Height (Metric) | 97.8 mm |
Type | Graduated Cylinder |
Unit Size | Case of 24 |
Capacity (Metric) | 10 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 10mL |
No. per Pack | 1 |
No. per Case | 24 |
Calibration | To Contain |
Diameter (English) | 0.53 in. |
Diameter (Metric) | 13.5 mm |
Graduations | 0.2 mL |
Shape | Round |
Diameter (Metric) Inside | 22.1 mm |
Diameter (English) Inside | 0.87 in. |
For Use With (Application) | Laboratories |
Scale Color | Clear |
Base Type | Round |
Height (English) | 3.85 in. |
Height (Metric) | 97.8 mm |
Type | Graduated Cylinder |
Unit Size | Each |
Capacity (Metric) | 25 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 25mL |
No. per Case | 18 |
Calibration | To Contain |
Diameter (English) | 0.75 in. |
Diameter (Metric) | 19.1 mm |
Graduations | 0.5 mL |
Shape | Round |
Diameter (Metric) Inside | 28.2 mm |
Diameter (English) Inside | 1.11 in. |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 5.53 in. |
Height (Metric) | 140.5 mm |
Type | Graduated Cylinder |
Unit Size | Case of 18 |
Capacity (Metric) | 50 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 50mL |
No. per Case | 18 |
Calibration | To Contain |
Diameter (English) | 0.91 in. |
Diameter (Metric) | 23.1 mm |
Graduations | 1 mL |
Shape | Round |
Diameter (Metric) Inside | 33.5 mm |
Diameter (English) Inside | 1.32 in. |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 7 in. |
Height (Metric) | 177.8 mm |
Type | Graduated Cylinder |
Unit Size | Case of 18 |
Capacity (Metric) | 50 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 50mL |
No. per Case | 18 |
Calibration | To Contain |
Diameter (English) | 0.91 in. |
Diameter (Metric) | 23.1 mm |
Graduations | 1 mL |
Shape | Round |
Diameter (Metric) Inside | 33.5 mm |
Diameter (English) Inside | 1.32 in. |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 7 in. |
Height (Metric) | 177.8 mm |
Type | Graduated Cylinder |
Unit Size | Each |
Capacity (Metric) | 100 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 100mL |
No. per Case | 12 |
Calibration | To Contain |
Diameter (English) | 1.11 in. |
Diameter (Metric) | 28.2 mm |
Graduations | 1 mL |
Shape | Round |
Diameter (Metric) Inside | 39.4 mm |
Diameter (English) Inside | 1.55 in. |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 9 in. |
Height (Metric) | 228.6 mm |
Type | Graduated Cylinder |
Unit Size | Case of 12 |
Capacity (Metric) | 100 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 100mL |
No. per Case | 12 |
Calibration | To Contain |
Diameter (English) | 1.11 in. |
Diameter (Metric) | 28.2 mm |
Graduations | 1 mL |
Shape | Round |
Diameter (Metric) Inside | 39.4 mm |
Diameter (English) Inside | 1.55 in. |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 9 in. |
Height (Metric) | 228.6 mm |
Type | Graduated Cylinder |
Unit Size | Each |
Capacity (Metric) | 250 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 250mL |
No. per Case | 12 |
Calibration | To Contain |
Diameter (English) | 1.52 in. |
Diameter (Metric) | 38.6 mm |
Graduations | 2 mL |
Shape | Round |
Diameter (Metric) Inside | 50.5 mm |
Diameter (English) Inside | 1.99 in. |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 11.6 in. |
Height (Metric) | 294.6 mm |
Type | Graduated Cylinder |
Unit Size | Case of 12 |
Capacity (Metric) | 500 mL |
Material | PMP |
Item Description | Graduated Cylinder Economy PMP 500mL |
No. per Pack | 1 |
Calibration | To Contain |
Diameter (English) | 1.93 in. |
Diameter (Metric) | 49 mm |
Graduations | 5 mL |
Shape | Round |
Diameter (Metric) Inside | 63.8 mm |
Diameter (English) Inside | 2.51 in. |
For Use With (Application) | Laboratories |
Base Type | Round |
Height (English) | 14.3 in. |
Height (Metric) | 363.2 mm |
Type | Graduated Cylinder |
Unit Size | Case of 8 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Graduations | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3665-0025PK also known as 3665-0025 | Each | 25 mL | 0.5 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3665-0010 | Case of 24 | 10 mL | 0.2 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3665-0010PK also known as 3665-0010 | Each | 10 mL | 0.2 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3665-0025 | Case of 18 | 25 mL | 0.5 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3665-0050 | Case of 18 | 50 mL | 1 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3665-0050PK also known as 3665-0050 | Each | 50 mL | 1 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3665-0100 | Case of 12 | 100 mL | 1 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3665-0100PK also known as 3665-0100 | Each | 100 mL | 1 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3665-0250 | Case of 12 | 250 mL | 2 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3665-0500 | Case of 8 | 500 mL | 5 mL | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|