Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Protect samples effectively with Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens, which feature an extra layer of security for applications where process reliability and security are paramount. A standard over-temperature alarm and an additional under-temperature alarm ensure sample stability. A door lock prevents disruption or tampering of samples, while a door alarm notifies the operator when the door is left open accidentally. Choose a stainless steel exterior for demanding pharmaceutical and clinical applications.
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 168 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Coated Steel |
No. of Shelves | 2 supplied/19 max. |
Plug Type | Country-specific |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 22.2 x 17.2 x 26.8 in. (56.4 x 43.8 x 68 cm) |
Dimensions (L x W x H) | 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) |
Length (English) | 29.1 in. |
Length (Metric) | 73.8 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 17.2 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 43.8 cm |
Height (English) | 36.2 in. |
Height (English) Interior | 26.8 in. |
Height (Metric) | 92 cm |
Height (Metric) Interior | 68 cm |
Depth (English) Interior | 22.2 in. |
Depth (Metric) Interior | 56.4 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 3100 w |
Amperage | 13.5 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 61 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Coated Steel |
No. of Shelves | 2 supplied/39 max. |
Plug Type | Nema 5-15 |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm) |
Dimensions (L x W x H) | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 20.9 in. |
Width (English) Interior | 12.9 in. |
Width (Metric) | 53 cm |
Width (Metric) Interior | 32.8 cm |
Height (English) | 28.3 in. |
Height (English) Interior | 18.9 in. |
Height (Metric) | 72 cm |
Height (Metric) Interior | 48 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 120 V 60 Hz |
Voltage | 120 V |
Wattage | 1730 w |
Amperage | 14.4 A |
Frequency | 60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 61 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Coated Steel |
No. of Shelves | 2 supplied/13 max. |
Plug Type | Country-specific |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm) |
Dimensions (L x W x H) | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 20.9 in. |
Width (English) Interior | 12.9 in. |
Width (Metric) | 53 cm |
Width (Metric) Interior | 32.8 cm |
Height (English) | 28.3 in. |
Height (English) Interior | 18.9 in. |
Height (Metric) | 72 cm |
Height (Metric) Interior | 48 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 1810 w |
Amperage | 7.9 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 99 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Coated Steel |
No. of Shelves | 2 supplied/16 max. |
Plug Type | Nema 6-20 |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm) |
Dimensions (L x W x H) | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 17.2 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 43.8 cm |
Height (English) | 32.3 in. |
Height (English) Interior | 22.8 in. |
Height (Metric) | 82 cm |
Height (Metric) Interior | 58 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 208/240 V 60 Hz |
Voltage | 208/240 V |
Wattage | 3360 w |
Amperage | 14 A |
Frequency | 60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 99 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Coated Steel |
No. of Shelves | 2 supplied/16 max. |
Plug Type | Country-specific |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm) |
Dimensions (L x W x H) | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 17.2 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 43.8 cm |
Height (English) | 32.3 in. |
Height (English) Interior | 22.8 in. |
Height (Metric) | 82 cm |
Height (Metric) Interior | 58 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 3100 w |
Amperage | 13.5 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 168 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Coated Steel |
No. of Shelves | 2 supplied/19 max. |
Plug Type | Nema 6-20 |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 22.2 x 17.2 x 26.8 in. (56.4 x 43.8 x 68 cm) |
Dimensions (L x W x H) | 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) |
Length (English) | 29.1 in. |
Length (Metric) | 73.8 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 17.2 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 43.8 cm |
Height (English) | 36.2 in. |
Height (English) Interior | 26.8 in. |
Height (Metric) | 92 cm |
Height (Metric) Interior | 68 cm |
Depth (English) Interior | 22.2 in. |
Depth (Metric) Interior | 56.4 cm |
Electrical Requirements | 208/240 V 60 Hz |
Voltage | 208/240 V |
Wattage | 3360 w |
Amperage | 14 A |
Frequency | 60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 61 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Stainless Steel |
No. of Shelves | 2 supplied/13 max. |
Plug Type | Nema 5-15 |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm) |
Dimensions (L x W x H) | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 20.9 in. |
Width (English) Interior | 12.9 in. |
Width (Metric) | 53 cm |
Width (Metric) Interior | 32.8 cm |
Height (English) | 28.3 in. |
Height (English) Interior | 18.9 in. |
Height (Metric) | 72 cm |
Height (Metric) Interior | 48 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 120 V 60 Hz |
Voltage | 120 V |
Wattage | 1730 w |
Amperage | 14.4 A |
Frequency | 60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 61 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Stainless Steel |
No. of Shelves | 2 supplied/13 max. |
Plug Type | Country-specific |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm) |
Dimensions (L x W x H) | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 20.9 in. |
Width (English) Interior | 12.9 in. |
Width (Metric) | 53 cm |
Width (Metric) Interior | 32.8 cm |
Height (English) | 28.3 in. |
Height (English) Interior | 18.9 in. |
Height (Metric) | 72 cm |
Height (Metric) Interior | 48 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 1810 w |
Amperage | 6.1 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 99 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Stainless Steel |
No. of Shelves | 2 supplied/16 max. |
Plug Type | Nema 6-20 |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm) |
Dimensions (L x W x H) | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 17.2 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 43.8 cm |
Height (English) | 32.3 in. |
Height (English) Interior | 22.8 in. |
Height (Metric) | 82 cm |
Height (Metric) Interior | 58 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 208/240 V 60 Hz |
Voltage | 208/240 V |
Wattage | 3360 w |
Amperage | 14 A |
Frequency | 60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Capacity (Metric) | 99 L |
Temperature (Metric) | 50°C to 330°C |
Type | Gravity Convection |
Material | Stainless Steel |
No. of Shelves | 2 supplied/16 max. |
Plug Type | Country-specific |
Temperature Stability | ±0.3°C |
Timer | Weekly / Real time / Hour |
Dimensions (D x W x H) Interior | 15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm) |
Dimensions (L x W x H) | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 17.2 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 43.8 cm |
Height (English) | 32.3 in. |
Height (English) Interior | 22.8 in. |
Height (Metric) | 82 cm |
Height (Metric) Interior | 58 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 3100 w |
Amperage | 13.3 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Type | Electrical Requirements | Material | Price (ARS) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51028147 | Each | 168 L | Gravity Convection | 230 V 50/60 Hz | Coated Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028118 | Each | 61 L | Gravity Convection | 120 V 60 Hz | Coated Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028145 | Each | 61 L | Gravity Convection | 230 V 50/60 Hz | Coated Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028119 | Each | 99 L | Gravity Convection | 208/240 V 60 Hz | Coated Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028146 | Each | 99 L | Gravity Convection | 230 V 50/60 Hz | Coated Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028120 | Each | 168 L | Gravity Convection | 208/240 V 60 Hz | Coated Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028536 | Each | 61 L | Gravity Convection | 120 V 60 Hz | Stainless Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028544 | Each | 61 L | Gravity Convection | 230 V 50/60 Hz | Stainless Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028537 | Each | 99 L | Gravity Convection | 208/240 V 60 Hz | Stainless Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028545 | Each | 99 L | Gravity Convection | 230 V 50/60 Hz | Stainless Steel | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Ordering Information:
Availability may vary by country.