Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Description | Adapter Plate for 6 mL Cartridges for PP Manifold, 1 pk |
For Use With (Application) | Industrial Chromatography |
For Use With (Equipment) | HyperSep Positive Pressure Manifold, 6 mL SPE Cartridges |
Product Line | HyperSep |
Type | Adapter Plate |
Unit Size | - |
Description | Adapter Plate for 1 mL Cartridges for PP Manifold, 1 pk |
For Use With (Application) | Industrial Chromatography |
For Use With (Equipment) | HyperSep Positive Pressure Manifold, 1 mL SPE Cartridges |
Product Line | HyperSep |
Type | Adapter Plate |
Unit Size | Each |
Description | Adapter Plate for 10 mL/15 mL Cartridges for PP Manifold, 1 pk |
For Use With (Application) | Industrial Chromatography |
For Use With (Equipment) | HyperSep Positive Pressure Manifold, 10 mL/15 mL SPE Cartridges |
Product Line | HyperSep |
Type | Adapter Plate |
Unit Size | Each |
Description | Adapter Plate for 1 mL Cartridges for PP Manifold, 1 pk |
For Use With (Application) | Industrial Chromatography |
For Use With (Equipment) | HyperSep Positive Pressure Manifold, 1 mL SPE Cartridges |
Product Line | HyperSep |
Type | Adapter Plate |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (ARS) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60104-271 | - | Adapter Plate for 6 mL Cartridges for PP Manifold, 1 pk | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60104-265 | Each | Adapter Plate for 1 mL Cartridges for PP Manifold, 1 pk | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60104-267 | Each | Adapter Plate for 10 mL/15 mL Cartridges for PP Manifold, 1 pk | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60104-266 | Each | Adapter Plate for 1 mL Cartridges for PP Manifold, 1 pk | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
See related products if you need replacements for any of these HperSep Positive Pressure Manifold accessories.