HyperSep™ Pressure Manifold Adapter Plates
Thermo Scientific™

HyperSep™ Pressure Manifold Adapter Plates

Use the adapter plate that matches the size of solid phase extraction (SPE) cartridges used with the Thermo Scientific™ HyperSep™ Positive Pressure Manifold.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
60104-265HyperSep Positive Pressure Manifold, 1 mL SPE Cartridges
60104-267HyperSep Positive Pressure Manifold, 10 mL/15 mL SPE Cartridges
60104-2661 mL Cartridges
Catalog number 60104-265
Price (USD)
578.60
Each
For Use With (Equipment):
HyperSep Positive Pressure Manifold, 1 mL SPE Cartridges
Price (USD)
578.60
Each
Use the Thermo Scientific™ HyperSep™ Positive Pressure Manifold Adapter Plate that matches the size of solid phase extraction (SPE) cartridges used. The HyperSep Positive Pressure Manifold can hold up to 48 SPE cartridges of various sizes: 1, 3, 6, and 10/15mL.
The HyperSep Positive Pressure Manifold holds up to 48 SPE cartridges. Samples and solvent, added to the SPE cartridge, are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for analysis by chromatography.

See related products if you need replacements for any of these HperSep Positive Pressure Manifold accessories.

Specifications
DescriptionAdapter Plate for 1 mL Cartridges for PP Manifold, 1 pk
For Use With (Application)Industrial Chromatography
For Use With (Equipment)HyperSep Positive Pressure Manifold, 1 mL SPE Cartridges
Product LineHyperSep
TypeAdapter Plate
Unit SizeEach