| 6595-LN2P | Full specifications | Each | LN2 Backup system | Revco™ PLUS HD (except 31.4, 11 cu. ft.) | LN2 Backup System | Contact Us › |
Description | LN2 Backup system | Type | LN2 Backup System | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Built-in | For Use With (Equipment) | Revco™ PLUS HD (except 31.4, 11 cu. ft.), Revco™ PLUS | Defrost | Automatic | Unit Size | Each |
|
| 6214 | Full specifications | Each | LN2 Backup system | Thermo Scientific™ -80°C chest freezers | LN2 Backup System | Contact Us › |
Description | LN2 Backup system | Type | LN2 Backup System | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Freestanding | For Use With (Equipment) | Thermo Scientific™ -80°C chest freezers | Defrost | Automatic | Unit Size | Each |
|
| 6595 | Full specifications | Each | LN2 Backup system | Thermo Scientific™ Cryogenic Freezers | LN2 Backup System | Contact Us › |
Description | LN2 Backup system | Type | LN2 Backup System | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Built-in | For Use With (Equipment) | Thermo Scientific™ Cryogenic Freezers | Defrost | Automatic | Unit Size | Each |
|
| 7216 | Full specifications | Each | CO2 Backup system | Revco PLUS HD (31.4 cu. ft.) | Built-in, Factory-installed | Contact Us › |
Description | CO2 Backup system | Type | Built-in, Factory-installed | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Built-in | For Use With (Equipment) | Revco PLUS HD (31.4 cu. ft.), Revco PLUS HD (31.4 cu. ft.) | Defrost | Automatic | Unit Size | Each |
|
| 7218TS also known as 7218 | Full specifications | Each | CO2 Backup system | Revco Value SI (11 cu. ft.) | CO2 Backup System | Contact Us › |
Description | CO2 Backup system | Type | CO2 Backup System | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Freestanding | For Use With (Equipment) | Revco Value SI (11 cu. ft.), Revco Value SI (11 cu. ft.) | Defrost | Automatic | Unit Size | Each |
|
| 6593D | Full specifications | Each | CO2 Backup system | Thermo Scientific™ -80°C Chest Freezers (208V) | CO2 Backup system | Contact Us › |
Description | CO2 Backup system | Type | CO2 Backup system | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Freestanding | For Use With (Equipment) | Thermo Scientific™ -80°C Chest Freezers (208V), Thermo Scientific™ -80°C Chest Freezers (208V) | Defrost | Automatic | Voltage | 208 V | Unit Size | Each |
|
| 7219-LN2P | Full specifications | Each | LN2 Backup system | Revco Value SI (11 cu. ft.) | LN2 Backup system | Contact Us › |
Description | LN2 Backup system | Type | LN2 Backup system | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Freestanding | For Use With (Equipment) | Revco Value SI (11 cu. ft.), Revco Value SI (11 cu. ft.) | Defrost | Automatic | Unit Size | Each |
|
| 7215-LN2P | Full specifications | Each | LN2 Backup system | Revco PLUS HD (31.4 cu. ft.) | LN2 Backup system | Contact Us › |
Description | LN2 Backup system | Type | LN2 Backup system | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Freestanding | For Use With (Equipment) | Revco PLUS HD (31.4 cu. ft.), Revco PLUS HD (31.4 cu. ft.) | Defrost | Automatic | Unit Size | Each |
|
| 6594D | Full specifications | Each | CO2 Backup system | Revco™ PLUS HD (except 31.4, 11 cu. ft.) (208V) | CO2 Backup System | Contact Us › |
Description | CO2 Backup system | Type | CO2 Backup System | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Built-in | For Use With (Equipment) | Revco™ PLUS HD (except 31.4, 11 cu. ft.) (208V) | Defrost | Automatic | Voltage | 208 V | Unit Size | Each |
|
| 6214-LN2P | Full specifications | Each | LN2 Backup system | Revco™ PLUS HD (except 31.4 and 11 cu. ft.) | LN2 Backup System | Contact Us › |
Description | LN2 Backup system | Type | LN2 Backup System | Capacity (English) | 3.1 cu. ft. | Capacity (Metric) | 88 L | Temperature Range | -150°C to +1°C | Style | Freestanding | For Use With (Equipment) | Revco™ PLUS HD (except 31.4 and 11 cu. ft.), Revco™ PLUS | Defrost | Automatic | Unit Size | Each |
|