CO<sub>2</sub> and LN<sub>2</sub> Backup Systems
Thermo Scientific™

CO2 and LN2 Backup Systems

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems with ultra low-temperature freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)TypeStyle
6214Thermo Scientific -80°C Chest FreezersLN2 Backup SystemFreestanding
6595Thermo Scientific Cryogenic FreezersLN2 Backup SystemBuilt-in
7216Revco PLUS HD (31.4 cu. ft.)CO2 Backup System, Factory-InstalledBuilt-in
7218TS
also known as 7218
Revco Value SI (11 cu. ft.)CO2 Backup SystemFreestanding
6595-LN2PRevco PLUS, Revco PLUS HD (except 31.4, 11 cu. ft.)LN2 Backup SystemBuilt-in
6593DThermo Scientific -80°C Chest Freezers (208V)CO2 Backup SystemFreestanding
7219-LN2PRevco Value SI (11 cu. ft.)LN2 Backup SystemFreestanding
7215-LN2PRevco PLUS HD (31.4 cu. ft.)LN2 Backup SystemFreestanding
6594DRevco PLUS HD (except 31.4, 11 cu. ft.) (208V)CO2 Backup SystemBuilt-in
6214-LN2PRevco PLUS, Revco PLUS HD (except 31.4, 11 cu. ft.)LN2 Backup SystemFreestanding
6593-CO2PRevco PLUS, Revco PLUS HD (except 31.4, 11 cu. ft.)CO2 Backup SystemFreestanding
7214-CO2PRevco PLUS HD (31.4 cu. ft.)CO2 Backup System, Field-installed
6594-CO2PRevco PLUS, Revco PLUS HD (except 31.4, 11 cu. ft.), Revco™ PLUS HD (except 31.4, 11 cu. ft.)CO2 Backup System, Factory-InstalledFreestanding
6593AThermo Scientific -80°C Chest Freezers (115V)CO2 Backup SystemFreestanding
6594ARevco PLUS HD (except 31.4, 11 cu. ft.) (115V), Revco™ PLUS, Revco™ PLUSCO2 Backup SystemBuilt-in
Catalog number 6214
Price (USD)
-
For Use With (Equipment):
Thermo Scientific -80°C Chest Freezers
Type:
LN2 Backup System
Style:
Freestanding

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems with ultra low-temperature freezers. Systems inject liquid CO2 or LN2 into cabinet when cabinet temperature warms to preset level.

Features
  • Temperature is adjustable in 1°C increments to -75°C (CO2), -150°C (LN2).
  • Digital display constantly indicates actual cabinet temperature.
  • Indicator lights come on when system is activated.
  • Additional indicator lights when cylinder is empty.
  • Liquid flow is shut off automatically when freezer door or lid is opened.
  • System is powered by rechargeable battery.
  • Low-battery light indicates when battery requires charging.

Ordering Information:

Thermo Scientific Revco™ Ultima™ II and Elite™ 3.1 cu. ft. (88L) models and all Value series models require freestanding system; only Ultima II and Elite series models larger than 3.1 cu. ft. (88L) accept built-in systems. Specify freezer model and voltage when ordering.

Note:

Customer-installed units; must be installed by qualified professional.

Includes:

All required hardware except CO2 or LN2 cylinder (must be ordered separately)

Specifications
DefrostAutomatic
For Use With (Equipment)Thermo Scientific -80°C Chest Freezers
TypeLN2 Backup System
Capacity (English)3.1 cu. ft.
Capacity (Metric)88 L
StyleFreestanding
Temperature Range-150°C to +1°C
Unit SizeEach