Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Description | Herasafe 2030i 1.2 m, with 200 mm Sash Opening, with Cross Beam UV-C, 230 V, 50/60 Hz |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Product Type | Factory Acceptance Testing Documentation |
Model | Herasafe 2030i |
Outlets | 2 Rear Wall |
Sash Opening (Metric) | 200 mm |
Width (English) Exterior | 51.1 in. |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 HEPA |
Width (Metric) Exterior | 1300 mm |
Energy Consumption (Reduced Flow Mode) | 55 W/h |
Lighting | LED |
Ports | 2 x Each Side plus Smart Ports |
Sash Opening (English) | 7.8 in. |
Dimensions (L x W x H) Exterior | 800 x 1300 x 1536 mm |
Frequency | 50/60 Hz |
Depth (Metric) Exterior | 800 mm |
Net Weight (Metric) | 200 kg |
Shipping Weight (Metric) | 225 kg |
Voltage | 230 V |
Energy Consumption (Operating Set Point) | 153 W/h |
Unit Size | Each |
Description | Herasafe 2030i 0.9 m, with 200 mm Sash Opening, with Cross Beam UV-C, 230 V, 50/60 Hz |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Product Type | Biosafety Cabinet |
Model | Herasafe 2030i |
Outlets | 2 Rear Wall |
Sash Opening (Metric) | 200 mm |
Width (English) Exterior | 39.3 in. |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 HEPA |
Width (Metric) Exterior | 1000 mm |
Energy Consumption (Reduced Flow Mode) | 55 W/h |
Lighting | LED |
Ports | 2 x Each Side plus Smart Ports |
Sash Opening (English) | 7.8 in. |
Dimensions (L x W x H) Exterior | 800 x 1000 x 1536 mm |
Frequency | 50/60 Hz |
Depth (Metric) Exterior | 800 mm |
Net Weight (Metric) | 170 kg |
Shipping Weight (Metric) | 190 kg |
Electrical Requirements | 230 V |
Voltage | 230 V |
Energy Consumption (Operating Set Point) | 133 W/h |
Unit Size | Each |
Description | Herasafe 2030i 1.5 m, with 200 mm Sash Opening, with Cross Beam UV-C, 230 V, 50/60 Hz |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Product Type | Factory Acceptance Testing Documentation |
Model | Herasafe 2030i |
Outlets | 4 Rear Wall |
Sash Opening (Metric) | 200 mm |
Width (English) Exterior | 62.9 in. |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 HEPA |
Width (Metric) Exterior | 1600 mm |
Energy Consumption (Reduced Flow Mode) | 80 W/h |
Lighting | LED |
Ports | 2 x Each Side plus Smart Ports |
Sash Opening (English) | 7.8 in. |
Dimensions (L x W x H) Exterior | 800 x 1600 x 1536 mm |
Frequency | 50/60 Hz |
Depth (Metric) Exterior | 800 mm |
Net Weight (Metric) | 230 kg |
Shipping Weight (Metric) | 260 kg |
Voltage | 230 V |
Energy Consumption (Operating Set Point) | 217 W/h |
Unit Size | Each |
Description | Herasafe 2030i 1.8 m, with 200 mm Sash Opening, with Cross Beam UV-C, 230 V, 50/60 Hz |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Product Type | Factory Acceptance Testing Documentation |
Model | Herasafe 2030i |
Outlets | 4 Rear Wall |
Sash Opening (Metric) | 200 mm |
Width (English) Exterior | 74.8 in. |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 HEPA |
Width (Metric) Exterior | 1900 mm |
Energy Consumption (Reduced Flow Mode) | 80 W/h |
Lighting | LED |
Ports | 2 x Each Side plus Smart Ports |
Sash Opening (English) | 7.8 in. |
Dimensions (L x W x H) Exterior | 800 x 1900 x 1536 mm |
Frequency | 50/60 Hz |
Depth (Metric) Exterior | 800 mm |
Net Weight (Metric) | 280 kg |
Shipping Weight (Metric) | 315 kg |
Voltage | 230 V |
Energy Consumption (Operating Set Point) | 251 W/h |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W x H) Exterior | Price (BRL) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51033759 | Each | Herasafe 2030i 1.2 m, with 200 mm Sash Opening, with Cross Beam UV-C, 230 V, 50/60 Hz | 800 x 1300 x 1536 mm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033758 | Each | Herasafe 2030i 0.9 m, with 200 mm Sash Opening, with Cross Beam UV-C, 230 V, 50/60 Hz | 800 x 1000 x 1536 mm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033760 | Each | Herasafe 2030i 1.5 m, with 200 mm Sash Opening, with Cross Beam UV-C, 230 V, 50/60 Hz | 800 x 1600 x 1536 mm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033761 | Each | Herasafe 2030i 1.8 m, with 200 mm Sash Opening, with Cross Beam UV-C, 230 V, 50/60 Hz | 800 x 1900 x 1536 mm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|