Herasafe™ 2030i Biological Safety Cabinet CTS™ Series - EN12469
Thermo Scientific™

Herasafe™ 2030i Biological Safety Cabinet CTS™ Series - EN12469

HeraSafe 2030i-CTS Series, Factory Acceptance Compliance Package including Compliance Binder to support a timely and rapid validation process.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (Metric) Exterior
510337581000 mm
510337591300 mm
510337601600 mm
510337611900 mm
Catalog number 51033758
Price (USD)
-
Width (Metric) Exterior:
1000 mm
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinet Cell Therapy Systems (CTS™) Series consists of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. The Herasafe 2030i BSC CTS Series is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.

Features:
Ease-of-use and ergonomics:

  • Intuitive touchscreen interface for clear indication of status and performance
  • Electronic front sash
  • Ergonomical armrest and optional autoclavable padded versions
  • Interior LED lights and side windows

Smart protection:

  • Autonomous safety features maintain proper air flow and monitor critical conditions in real time without user interaction (Thermo Scientific™ SmartFlow™ Plus Auto Compensation
  • and Digital Airflow Verification System (DAVe))
  • SmartClean Plus Technology and high grade 316 L stainless steel interior for easy cleaning and disinfection
  • Self-adjusting germicidal UV light intensity

Information management:

  • Standard USB data output
  • Embedded capability to be connected to the Thermo Fisher Scientific cloud by Wi-Fi. In regions where service is available, you can connect remotely via our app, to check the equipment status, and for alerts, alarms and the user log.

Availability of connectivity-enabled models depends on region. Please contact your Thermo Fisher Scientific sales representative to learn more.

Product documentation package:

  • Product support documents
  • Regulatory and compliance certifications
  • Traceability/ validation documents

Service plans and compliance services (optional ∣ available in the USA and select European countries)
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services.

Service plans
Enjoy peace of mind and maximum uptime with a service plan that includes:

  • Priority status for technical support and targeted response time
  • Unlimited digital remote support for faster resolution
  • Proactive preventive maintenance
  • 10% discount on trainings
  • 10% discount on parts, accessories, and consumables

Compliance services
Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.

  • Installation qualification:
  • Component verification
  • Assembly verification
  • Installation verification
  • Site verification

Operational qualification:

  • System configuration (Set points, alarms and safety)
  • System functionality (all functional attributes)
  • System performance per factory specification (alarms, power failure)
  • Air velocity
  • Volumetric exhaust flow
  • KI-DISCUS system
  • Electrical safety
  • Smoke pattern

Please state your interest in the Request a quote form.

Specifications
Depth (Metric) Exterior800 mm
Description0.9 m, Cross Beam UV-C
Dimensions (L x W x H) Exterior800 x 1000 x 1536 mm
Display7 in. GUI
Electrical Requirements230 V, 50/60 Hz
Energy Consumption (Operating Set Point)133 W/h
Energy Consumption (Reduced Flow Mode)55 W/h
Filter Efficiency1.0000
Filter TypeH14 HEPA
Frequency50/60 Hz
LightingLED
Net Weight (Metric)170 kg
Ports2 x Each Side plus Smart Ports
Sash Opening (English)7.8 in.
Shipping Weight (Metric)190 kg
Width (English) Exterior39.3 in.
Width (Metric) Exterior1000 mm
Certifications/ComplianceEN 12469
Chamber MaterialStainless Steel (316)
ModelHerasafe 2030i
Outlets2 Rear Wall
Product TypeBiosafety Cabinet
Sash Opening (Metric)200 mm
Voltage230 V
Unit SizeEach