| 198231120000 | Full specifications | Each | ThermoChill III LR, 208-230V/60Hz, PD-1 RS 232 | Up to 2,000 watts | -10°C to +30°C | 5.3 L/min. | Request A Quote |
Description | ThermoChill III LR, 208-230V/60Hz, PD-1 RS 232 | Certifications/Compliance | CE marked/UL listed | Communications | RS232 | Cooling Capacity | Up to 2,000 watts | Flow Rate | 5.3 L/min. | Pump Type | PD1 (Positive Displacement Pump) | Temperature Range | -10°C to +30°C | Refrigerant | R134A | Temperature (Setpoint) | -10°C to +30°C | Temperature Stability | ±0.1°C | Voltage | 208/230 V | Unit Size | Each |
|
| 198132010000 | Full specifications | Each | ThermoChill III, 208-230V/60Hz, PD2 | Up to 2,000 watts | 5°C to 30°C | 13.6 L/min. | Request A Quote |
Description | ThermoChill III, 208-230V/60Hz, PD2 | Certifications/Compliance | CE marked/UL listed | Communications | None | Cooling Capacity | Up to 2,000 watts | Flow Rate | 13.6 L/min. | Pump Type | PD2 (Positive Displacement Pump) | Temperature Range | 5°C to 30°C | Refrigerant | R134A | Temperature (Setpoint) | 5°C to 30°C | Temperature Stability | ±0.1°C | Voltage | 208/230 V | Unit Size | Each |
|
| 198231010000 | Full specifications | Each | ThermoChill III LR, 208-230V/60Hz, PD-1 | Up to 2,000 watts | -10°C to +30°C | 5.3 L/min. | Request A Quote |
Description | ThermoChill III LR, 208-230V/60Hz, PD-1 | Communications | None | Cooling Capacity | Up to 2,000 watts | Flow Rate | 5.3 L/min. | Pump Type | PD1 (Positive Displacement Pump) | Temperature Range | -10°C to +30°C | Refrigerant | R134A | Temperature (Setpoint) | -10°C to +30°C | Temperature Stability | ±0.1°C | Voltage | 208/230 V | Unit Size | Each |
|
| 198232120000 | Full specifications | Each | ThermoChill III LR, 208-230V/ 60Hz, PD-2, RS232 | Up to 2,000 watts | -10°C to +30°C | 13.6 L/min. | Request A Quote |
Description | ThermoChill III LR, 208-230V/ 60Hz, PD-2, RS232 | Certifications/Compliance | CE marked /UL listed | Communications | RS232 | Cooling Capacity | Up to 2,000 watts | Flow Rate | 13.6 L/min. | Pump Type | PD2 (Positive Displacement Pump) | Temperature Range | -10°C to +30°C | Refrigerant | R134A | Temperature (Setpoint) | -10°C to +30°C | Temperature Stability | ±0.1°C | Voltage | 208/230 V | Unit Size | Each |
|
| 198234010000 | Full specifications | Each | ThermoChill III LR, 208-230V/ 60Hz, MDCI | Up to 2,000 watts | -10°C to +30°C | 7.6 L/min. | Request A Quote |
Description | ThermoChill III LR, 208-230V/ 60Hz, MDCI | Certifications/Compliance | CE marked/UL listed | Communications | None | Cooling Capacity | Up to 2,000 watts | Flow Rate | 7.6 L/min. | Pump Type | MDC1 (Mag Drive Centrifugal Pump) | Temperature Range | -10°C to +30°C | Refrigerant | R134A | Temperature (Setpoint) | -10°C to +30°C | Temperature Stability | ±0.1°C | Voltage | 208/230 V | Unit Size | Each |
|
| 198234120000 | Full specifications | Each | ThermoChill III LR 208-230V/60HZ, MDCI, RS232 | Up to 2,000 watts | -10°C to +30°C | 7.6 L/min. | Request A Quote |
Description | ThermoChill III LR 208-230V/60HZ, MDCI, RS232 | Certifications/Compliance | CE marked/UL listed | Communications | RS232 | Cooling Capacity | Up to 2,000 watts | Flow Rate | 7.6 L/min. | Pump Type | MDC1 (Mag Drive Centrifugal Pump) | Temperature Range | -10°C to +30°C | Refrigerant | R134A | Temperature (Setpoint) | -10°C to +30°C | Temperature Stability | ±0.1°C | Voltage | 208/230 V | Unit Size | Each |
|
| 198221010000 | Full specifications | Each | ThermoChill III LR, 230V/50Hz, PD-1 | Up to 1,900 watts | -10°C to +30°C | 4.5 L/min. | Request A Quote |
Description | ThermoChill III LR, 230V/50Hz, PD-1 | Certifications/Compliance | CE marked/UL listed | Communications | None | Cooling Capacity | Up to 1,900 watts | Flow Rate | 4.5 L/min. | Pump Type | PD1 (Positive Displacement Pump) | Temperature Range | -10°C to +30°C | Refrigerant | R134A | Temperature (Setpoint) | -10°C to +30°C | Temperature Stability | ±0.1°C | Voltage | 230 V | Unit Size | Each |
|
| 198221120000 | Full specifications | Each | ThermoChill III LR, 230V/50Hz, PD-1, RS 232 | Up to 1,900 watts | -10°C to +30°C | 4.5 L/min. | Request A Quote |
Description | ThermoChill III LR, 230V/50Hz, PD-1, RS 232 | Certifications/Compliance | CE marked/UL listed | Communications | None | Cooling Capacity | Up to 1,900 watts | Flow Rate | 4.5 L/min. | Pump Type | PD1 (Positive Displacement Pump) | Temperature Range | -10°C to +30°C | Refrigerant | R134A | Temperature (Setpoint) | -10°C to +30°C | Temperature Stability | ±0.1°C | Voltage | 230 V | Unit Size | Each |
|
| 198222010000 | Full specifications | Each | ThermoChill III LR, 230V/50Hz, PD-2 | Up to 1,900 watts | -10°C to +30°C | 9.4 L/min. | Request A Quote |
Description | ThermoChill III LR, 230V/50Hz, PD-2 | Certifications/Compliance | CE marked/UL listed | Communications | None | Cooling Capacity | Up to 1,900 watts | Flow Rate | 9.4 L/min. | Pump Type | PD2 (Positive Displacement Pump) | Temperature Range | -10°C to +30°C | Refrigerant | R134A | Temperature (Setpoint) | -10°C to +30°C | Temperature Stability | ±0.1°C | Voltage | 230 V | Unit Size | Each |
|
| 198222120000 | Full specifications | Each | ThermoChill III LR 230V/50Hz, PD-2, RS 232 | Up to 1,900 watts | -10°C to +30°C | 9.4 L/min. | Request A Quote |
Description | ThermoChill III LR 230V/50Hz, PD-2, RS 232 | Certifications/Compliance | CE marked/UL listed | Communications | RS232 | Cooling Capacity | Up to 1,900 watts | Flow Rate | 9.4 L/min. | Pump Type | PD2 (Positive Displacement Pump) | Temperature Range | -10°C to +30°C | Refrigerant | R134A | Temperature (Setpoint) | -10°C to +30°C | Temperature Stability | ±0.1°C | Voltage | 230 V | Unit Size | Each |
|