Low Profile Tubes and Domed Caps, strips of 8, assorted colors
Thermo Scientific™

Low Profile Tubes and Domed Caps, strips of 8, assorted colors

Thermo Scientific Strips of 8 Low Profile Tubes with Domed Caps reduces the 'dead space' between the heated lid ofRead more
Have Questions?
Catalog NumberQuantity
AB0777250 strips
Catalog number AB0777
Price (INR)
28,563.00
線上優惠
Ends: 31-Dec-2026
47,604.00
Save 19,041.00 (40%)
Each
Quantity:
250 strips
Request bulk or custom format
Price (INR)
28,563.00
線上優惠
Ends: 31-Dec-2026
47,604.00
Save 19,041.00 (40%)
Each
Thermo Scientific Strips of 8 Low Profile Tubes with Domed Caps reduces the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. Low profile products are especially recommended for use with reaction volumes below 20 μL.

Features of Thermo Scientific Strips of 8 Low Profile Tubes with Domed Caps

• Suitable for 0.2 mL thermal cycler blocks
• 150 μL maximum tube capacity when capped
• Low profile to reduce dead space and increase PCR efficiency
• Labelled A–H end tabs (8-strip)
• Colored tubes and caps available for keeping track of samples

Applications
• PCR

Related Products
Low Profile Tubes and Domed Caps, strips of 8
Low Profile Tubes and Flat Caps, strips of 8
Low Profile Tubes and Flat Caps, strips of 8, assorted colors
Low Profile Tubes and Ultra Clear Caps, strips of 8
Low Profile Tubes (white) and Ultra Clear Caps, strips of 8
Low Profile Tubes and Domed Caps, strips of 12
Low Profile Tubes and Flat Caps, strips of 12
Low Profile Tubes, strips of 8
Low Profile Tubes, strips of 8, white
Low Profile Tubes, strips of 12
Specifications
Certifications/ComplianceCertified DNA/RNase Free
For Use With (Equipment)Thermal Cyclers
Format250 Strip Tubes and Caps
Quantity250 strips
Reaction SpeedLow profile
Volume (Metric) Working0.1 mL
Closure IncludedDome Caps
Closure TypeDomed Cap
ColorAssorted
MaterialPolypropylene
Product TypeLow Profile Tube and Domed Cap
Volume (Metric)0.15 mL
Unit SizeEach

Frequently asked questions (FAQs)

When should I use a Thermo Scientific low profile PCR plastic?

We recommend Thermo Scientific low profile PCR plates and tubes for reaction volumes below 20 µL. The low profile design minimizes the airspace between the PCR reaction and reduces evaporation effects, thereby increasing PCR efficiency in low volume reactions.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

What is a low profile Thermo Scientific plate/tube?

Low profile Thermo Scientific PCR plastics have shorter wells than the standard profile plastics, decreasing the “dead space” between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Are Thermo Scientific ABgene plastics endotoxin-free?

They are not certified endotoxin-free. However, their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Are Thermo Scientific ABgene plastics sterile?

Thermo Scientific Abgene plastics are not typically sterilized as their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA. In contrast, during typical non-clean room production, plastics are exposed to many contaminants including dust, bacterial cells, and DNA. The plastics are then sterilized to kill bacteria and inactivate RNases and DNases, but sterilization does not remove dust or DNA contamination. The dust particles left behind can inhibit PCR, and the damaged DNA fragments can still act as templates, leading to non-specific amplification.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.