Get up to 200X more sensitivity in ICC/IHC/FISH for more clarity and definition with new Tyramide SuperBoost™ kits

LysoSensor™ Yellow/Blue DND-160 - Special Packaging

Catalog number: L7545

Molecular Probes™  Related applications: Cell Structure | Cell Tracing & Tracking | Cell Viability, Proliferation & Function | Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

LysoSensor™ Yellow/Blue DND-160 is a ratiometric probe that can be used to measure the pH of acidic organelles, such as lysosomes. The LysoSensor dye produces blue fluorescence in neutral environments, but changes to yellow fluorescence in more acidic environments. The pKa of LysoSensor Yellow/Blue DND-160 is ~4.2.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Sub-Cellular Localization: Lysosomes
Color: Blue, Yellow
For Use With (Equipment): Fluorescence Microscope
Detection Method: Fluorescent
Excitation⁄Emission (nm): 329⁄440
Product Line: LysoSensor™
Product Size: 20 x 50 µL
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C) and protect from light.

Documents

Manuals & protocols

Recommended products