Glassy Carbon Boat;Vol (ml), 3;Length (mm), 53;Width (mm), 16;Ht (mm),10
Thermo Scientific Chemicals

Glassy Carbon Boat;Vol (ml), 3;Length (mm), 53;Width (mm), 16;Ht (mm),10

Offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids
Dimensions (L x W x H):
29 x 16 x 10 mm
53 x 16 x 10 mm
103 x 16 x 10 mm
Capacity (Metric):
View all
3 mL
Catalog number 039027.KT
also known as 039027-KT
Price (JPY)
-
Dimensions (L x W x H):
53 x 16 x 10 mm
Capacity (Metric):
3 mL
Request bulk or custom format
Specifications
Capacity (Metric)3 mL
Dimensions (L x W x H)53 x 16 x 10 mm
Height (Metric)10 mm
Length (Metric)53 mm
Width (Metric)16 mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
  • Resistance to all wet decomposition agents and abrasive wear
  • No memory effects or contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Resistance to thermal shock allows rapid heating and cooling times
  • Good electrical conductivity
  • Used in vessels for ultra-high purity materials technology such as semiconductor connections and crystal­ growing such as doped halogenide crystals
RUO – Research Use Only