Yttria Stabilized Zirconium Oxide Cylindrical Crucibles
Thermo Scientific Chemicals

Yttria Stabilized Zirconium Oxide Cylindrical Crucibles

Capacity (Metric):
10 mL
50 mL
100 mL
Diameter (Metric) Outer:
View all
24mm
Height (Metric):
View all
43mm
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 041274.KF
also known as 041274-KF
Price (JPY)
-
Capacity (Metric):
10 mL
Diameter (Metric) Outer:
24mm
Height (Metric):
43mm
Request bulk or custom format
Specifications
Diameter (Metric) Outer24mm
Height (Metric)43mm
Quantity1 Piece
Capacity (Metric)10 mL
MaterialZirconium Oxide
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only