Product Image
Thermo Scientific™

Acclaim™ VANQUISH™ Polar Advantage II UHPLC Columns

Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run.

Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoLength (Metric)
071401-V150 mm
074814-V250 mm
Número do catálogo 071401-V
Preço (BRL)
-
Length (Metric):
150 mm

Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run using Thermo Scientific™ Acclaim™ VANQUISH™ PA2 UHPLC columns. These reversed-phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges in liquid chromatography (LC) and LC-MS analyses. These Polar Advantage II columns provide selectivity that is complementary to conventional C18 columns.

Delivering Powerful Separations

The expanded range of Thermo Scientific™ Accucore™ Vanquish™ and Acclaim VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:

  • Better Separations: high efficiency enables separation of very complex mixture
  • More Results: High efficiency at high flow rates
  • Easier Interactions: Seamless workflow solution, for simple and easy separations
  • Wider Capabilities: Wide range of column selectivities and formats
Especificações
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS and RSLC
Max. Pressure21756 psi (1500 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhasePolar Embedded
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Carbon Load17%
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Particle Size2.2 μm
PhaseReversed Phase
Pore Size120 Å
Product LineAcclaim
TechniqueBio-LC
pH1.5 to 10
Unit SizeEach