Dimethyl methylphosphonate, 97%, Thermo Scientific Chemicals
Dimethyl methylphosphonate, 97%, Thermo Scientific Chemicals
Dimethyl methylphosphonate, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Dimethyl methylphosphonate, 97%, Thermo Scientific Chemicals

Quantity:
5 g
25 g
Packaging:
Glass bottle
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 116420250
Price (JPY)
-
Quantity:
25 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS756-79-6
SpecificationsSpecification SheetSpecification Sheet
GC>=96.0 %
Appearance (Color)Clear colorless
Infrared spectrumConforms
Refractive index1.4120 to 1.4140 (20°C, 589 nm)
Appearance (Form)Liquid
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only