Nalgene™ Heavy-Duty Rectangular LLDPE Tank with Covers
Thermo Scientific™

Nalgene™ Heavy-Duty Rectangular LLDPE Tank with Covers

Versatility at a lower cost than stainless-steel tanks.
Catalog NumberCapacity (Metric)Width (Metric)Length (Metric)Height (Metric)
14100-0045120 L45 cm61 cm45 cm
14100-00028 L20 cm20 cm20 cm
14100-000520 L25 cm25 cm36 cm
14100-001030 L30 cm30 cm30 cm
14100-001538 L30 cm45 cm30 cm
14100-002050 L30 cm61 cm30 cm
14100-004060 L30 cm45 cm45 cm
14100-0065160 L45 cm61 cm61 cm
Catalog number 14100-0045
Price (JPY)
75,300
Each
Capacity (Metric):
120 L
Width (Metric):
45 cm
Length (Metric):
61 cm
Height (Metric):
45 cm

Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L.

Features:

  • Molded as one piece, no seams
  • Nominal wall thickness is 5/32 in. (3.97mm)
  • Stepped flange at top provides reinforcement and grip for lifting
  • Not autoclavable

Warranty:
90 days

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Specifications
Capacity (English)32 gal.
Height (English)18 in.
Height (Metric)45 cm
Length (English)24 in.
Length (Metric)61 cm
Width (English)18 in.
Width (Metric)45 cm
Capacity (Metric)120 L
MaterialLLDPE
TypeTank with Cover
Unit SizeEach