Nunclon™ Sphera™ Low-Attachment Dishes
Thermo Scientific™

Nunclon™ Sphera™ Low-Attachment Dishes

Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) Outer
17494590 mm
17494335 mm
17494460 mm
Catalog number 174945
Price (USD)
490.65
Online exclusive
528.00
Save 37.35
Case of 20
Diameter (Metric) Outer:
90 mm
Price (USD)
490.65
Online exclusive
528.00
Save 37.35
Case of 20
With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Plates and Dishes consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.

Optimized performance for 3D cell culture

  • Allows cells to grow in suspension with virtually no cell attachment
  • Supports many different cell types to generate spheroids
  • Promotes consistent formation of cancer spheroids that simulate the 3D structures of tumor growth
  • Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
  • Proven efficacy in supporting long-term organoid culture

Certifications/Compliance

  • Animal origin-free
  • Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6, ethylene oxide gas sterilization
  • Shelf life: 4 years from the date of manufacture
WARNING: Cancer – www.P65Warnings.ca.gov
Shelf Life
  • 4 years
Specifications
Certifications/ComplianceAnimal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6
DescriptionNunclon Sphera 90mm Dish
Diameter (Metric) Outer90 mm
No. per Case20/Cs.
No. per Pack5 Pk.
Product LineNunclon Sphera
Quantity20/Cs.
Surface TreatmentNunclon Sphera
Well ShapeRound
Culture Area56.7 cm2
SterilitySterile
TypeCell Culture Dish
Unit SizeCase of 20