Search
Search
| Catalog Number | Capacity (Metric) | Closure Size |
|---|---|---|
| 2099-0032PK also known as 2099-0032 | 1000 mL | 38-430 mm |
| 2099-0001PK also known as 2099-0001 | 30 mL | 20-415 mm |
| 2099-0002PK also known as 2099-0002 | 60 mL | 20-415 mm |
| 2099-0004PK also known as 2099-0004 | 125 mL | 24-415 mm |
| 2099-0008PK also known as 2099-0008 | 250 mL | 24-415 mm |
| 2099-0016PK also known as 2099-0016 | 500 mL | 28-415 mm |
| 2099-0010PK also known as 2099-0010 | 4000 mL | 38-430 mm |
Utilize Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles as inner containers for designing, assembling and certifying combination packaging. These high density polyethylene bottles are safe, economical and designed to resist splitting and puncturing from shipping shocks.
Includes:
Polypropylene screw caps
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.