HyPURITY™ AQUASTAR™ Guard Cartridges
Thermo Scientific™

HyPURITY™ AQUASTAR™ Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime
Catalog NumberDiameter (Metric) InnerParticle Size
22503-0121012.1 mm3 μm
22503-0130013 mm3 μm
Catalog number 22503-012101
Price (JPY)
-
Diameter (Metric) Inner:
2.1 mm
Particle Size:
3 μm
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holder
  • Polar endcapped offer alternative selectivity
  • High quality, highly pure silica columnss

Specifications
Carbon Load10%
Diameter (Metric)2.1 mm
EndcappedYes
For Use With (Equipment)Uniguard Direct-connection and Stand Alone Holder
Pore Size190Å
Surface Area200 m2/g
USP TypeL1
Diameter (Metric) Inner2.1 mm
Length (Metric)10 mm
Particle Size3 μm
Product LineHyPURITY
pH2 to 8
Unit SizePack of 4