Hypersil GOLD™ PREP aQ HPLC Columns
Hypersil GOLD™ PREP aQ HPLC Columns
Thermo Scientific™

Hypersil GOLD™ PREP aQ HPLC Columns

Stable in 100% aqueous mobile phase, Hypersil GOLD aQ polar endcapped C18 preparative HPLC columns provide enhanced retention and resolution of polar analytes.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
25305-029323B30 mm20 mmGuard Column, 1/8 in.
25305-018823A8 mm10 mmGuard Column
25305-019023A20 mm10 mmGuard Column
25305-019323A30 mm10 mmGuard Column, 1/16 in.
25305-019323B30 mm10 mmGuard Column, 1/8 in.
25305-029323A30 mm20 mmGuard Column, 1/16 in.
25305-109070A100 mm10 mmPreparative Column, Standard
25305-109270A100 mm10 mmPreparative Column, Standard
25305-109270XL100 mm25 mmPreparative Column, Xtended Life
25305-109370A100 mm30 mmPreparative Column, Standard
25305-109570A100 mm50 mmPreparative Column, Standard
25305-109570XL100 mm50 mmPreparative Column, Xtended Life
25305-159070A150 mm10 mmPreparative Column, Standard
25305-159270A150 mm20 mmPreparative Column, Standard
25305-159270XL150 mm25 mmPreparative Column, Xtended Life
25305-159370A150 mm30 mmPreparative Column, Standard
25305-159570A150 mm50 mmPreparative Column, Standard
25305-259070A250 mm10 mmPreparative Column, Standard
25305-259270A250 mm20 mmPreparative Column, Standard
25305-259270XL250 mm25 mmPreparative Column, Xtended Life
25305-259370A250 mm30 mmPreparative Column, Standard
25305-259570A250 mm50 mmPreparative Column, Standard
Catalog number 25305-029323B
Price (BRL)
-
Request A Quote
Length (Metric):
30 mm
Diameter (Metric):
20 mm
Column Format:
Guard Column, 1/8 in.

Retain and resolve polar analytes for your scale up purification needs by using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 preparative columns. These C18 preparative HPLC columns are perfect for challenging reversed phase separations using highly aqueous mobile phases. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Alternative selectivity with polar endcapped C18 stationary phase

  • Polar functional group in endcap provides further interaction mechanism for separation of polar compounds.
  • Yields superior retention of polar compounds.
  • C18 (USP L1) selectivity.

Stability in highly aqueous mobile phases

  • Applicable in 100% aqueous mobile phases.
  • No loss of performance or stability.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

Specifications
Column FormatGuard Column, 1/8 in.
Column TypeReversed Phase
EndcappedPolar
For Use WithGuard Column Requires Use of Preparative Guard Holder, 891-031
Max. Pressure2200 psi (152 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseaQ C18
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Carbon Load12%
Diameter (Metric)20 mm
Length (Metric)30 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size175 Å
pH2 to 9
Unit SizeEach