TraceGOLD TG-5SilMS GC Columns
Thermo Scientific™

TraceGOLD TG-5SilMS GC Columns

Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26096-296030 m0.25 mm1 μm
26096-020010 m0.1 mm0.1 μm
26096-276020 m0.15 mm0.15 μm
26096-130015 m0.25 mm0.25 μm
26096-142030 m0.25 mm0.25 μm
26096-143030 m0.32 mm0.25 μm
26096-154060 m0.25 mm0.25 μm
26096-223030 m0.25 mm0.5 μm
26096-224030 m0.32 mm0.5 μm
26096-297030 m0.32 mm1 μm
26096-308060 m0.25 mm1 μm
26096-336030 m0.53 mm1.5 μm
26096-578020 m0.18 mm0.18 μm
Catalog number 26096-2960
Price (JPY)
Pack of 1
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
1 μm
Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
  • Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
  • Designed for low bleed and outstanding inertness
  • Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5

Recommended for:

  • GC/MS applications using ion-trap systems
  • Polycyclic aromatics
  • Hydrocarbons including chlorinated hydrocarbons
  • Phthalates
  • Phenols
  • Amines
  • Organophosphates
Specifications
Description1 um Thickness; 0.25 mm ID; 30 m Length
Diameter (Metric)0.25 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Max. Temperature (Metric)330/350°C
PolarityLow-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness1 μm
Length (Metric)30 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Unit SizePack of 1