TRACE™ GC Columns for Pesticides
TRACE™ GC Columns for Pesticides
Thermo Scientific™

TRACE™ GC Columns for Pesticides

Identify organophosphate and organochlorine pesticides with high performance, sensitivity and reproducibility.
Catalog NumberStationary Phase
26RD142FTrace™ Pesticide II
26RC142FTrace™ Pesticide III
26RC142PTrace™ Pesticide IV
26RF142FTrace™ Pesticide
Catalog number 26RD142F
Price (JPY)
62,220
Online offer
Ends: 31-Mar-2026
103,700
Save 41,480 (40%)
Each
Contact Us ›
Stationary Phase:
Trace™ Pesticide II
Identify organophosphate and organochlorine pesticides with high performance, sensitivity, and reproducibility using the Thermo Scientific™ TRACE™ GC Columns for Pesticides. These columns are specifically designed and tested to meet the most stringent requirements for the analysis of pesticides and herbicides.
Excellent Quality and Reproducibility:
  • Low bleed decreases MS contamination
  • Innovative design facilitates use at higher temperatures
  • Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
Alternative Uses:
  • Chlorinated aromatics
  • Plant sterols
  • Pyrethroids
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.25 mm x 0.25 um with 5 m Guard
Diameter (Metric)0.25 mm
For Use With (Application)Pesticides Analysis
Max. Temperature280/300°C
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)30 m
Particle Size0.2 μm
Product LineTRACE
Stationary PhaseTrace™ Pesticide II
USP TypeG43
Unit SizeEach