Hypersil™ Phenyl-BDS HPLC Columns
Thermo Scientific™

Hypersil™ Phenyl-BDS HPLC Columns

Use as a robust, general-purpose column with aromatic selectivity for QC/QA labs.
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
28905-254030250 mm4 mm5 μm
28905-154630150 mm4.6 mm5 μm
28905-254630250 mm4.6 mm5 μm
28903-154630150 mm4.6 mm3 μm
28905-304030300 mm4 mm5 μm
Catalog number 28905-254030
Price (JPY)
50,280
Online offer
Ends: 26-Jun-2026
83,800
Save 33,520 (40%)
Each
Length (Metric):
250 mm
Diameter (Metric):
4 mm
Particle Size:
5 μm

As a base-deactivated column with unique selectivity for aromatic and slightly polar compounds, you can use Thermo Scientific™ Hypersil™ Phenyl-BDS LC Columns as an alternative selectivity to C18 or C8 phases. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • High quality, base-deactivated columns
  • Unique selectivity for aromatic and slightly polar compounds
  • Manufactured under ISO 9001:2000 conditions

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Stationary PhasePhenyl (Ph)
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Carbon Load5%
Diameter (Metric)4 mm
Length (Metric)250 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size130 Å
Product LineHypersil BDS
pH2 to 8
Unit SizeEach