Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure: Bulk Pack
Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure: Bulk Pack
Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure: Bulk Pack
Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure: Bulk Pack

Ideal for packaging and shipping liquids, these all-purpose bottles feature excellent chemical resistance, and are highly reliable and durable for long-term use.
Catalog NumberCapacity (Metric)Closure Size
312002-0016500 mL28 mm
312002-000130 mL20 mm
312002-000260 mL20 mm
312002-0004125 mL24 mm
312002-0006175 mL24 mm
312002-0008250 mL24 mm
312002-00321 L38-430 mm
Catalog number 312002-0016
Price (JPY)
53,920
Online offer
Ends: 25-Sep-2026
67,400
Save 13,480 (20%)
Case of 125
Capacity (Metric):
500 mL
Closure Size:
28 mm

Ideal for packaging and shipping liquids, Thermo Scientific™ Boston Round Narrow-Mouth HDPE Bottles are highly reliable and durable for long-term use, and offer excellent chemical resistance.

Features:
  • Nonsterile
  • Natural, translucent high-density polyethylene
  • Natural, linerless polypropylene closures
  • Durable, uniform walls that are resistant to splitting or puncturing
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity16 oz., 500 mL
Capacity (English)16 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeYes (Bulk Packed, Unassembled)
DescriptionNarrow-Mouth Boston Round Bottle
Diameter (Metric)74 mm
Diameter (Metric) Inner Neck21 mm
Height (English)6.71 in.
Height (Metric)170 mm
Neck Finish28 mm
No. per Case125
No. per Pack125
Product TypeNarrow Mouth Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)2.86 in.
Capacity (Metric)500 mL
Closure IncludedYes
ColorNatural
GraduatedNo
MaterialHDPE
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 125