Nalgene™ Rectangular HDPE Bottles with Closure: Bulk Pack
Nalgene™ Rectangular HDPE Bottles with Closure: Bulk Pack
Nalgene™ Rectangular HDPE Bottles with Closure: Bulk Pack
Nalgene™ Rectangular HDPE Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Rectangular HDPE Bottles with Closure: Bulk Pack

Save space with the rectangular design of these rectangular HDPE bottles with closure, a good choice when space is at a premium.
Catalog NumberCapacity (Metric)Closure Size
312007-0008250 mL38 mm
312007-0004125 mL28 mm
312007-0016500 mL48 mm
312007-00321 L53 mm
Catalog number 312007-0008
Price (JPY)
126,400
Case of 250
Capacity (Metric):
250 mL
Closure Size:
38 mm

Save space with the rectangular design of Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure, a good choice when space is at a premium.

Features:
  • Resistant to splitting or puncturing
  • Constructed of high density polyethylene with polypropylene closure
  • Leakproof† when used with Nalgene closures
  • Bulk packed for packaging applications

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity8 oz., 250 mL
Capacity (English)8 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural
Closure MaterialPolypropylene
Closure Size38 mm
Closure TypeScrew Cap
DescriptionRectangular Bottle
Diameter (English)1.1 in.
Diameter (English) Inner Neck1.1 in.
Diameter (Metric)28 mm
Diameter (Metric) Inner Neck28 mm
Height (English)4.6 in.
Height (Metric)117 mm
No. per Case250
No. per Pack250
Product TypeBottle
ShapeRectangular
Through the Closure DispensingNo
Width (English)3 in.
Capacity (Metric)250 mL
Closure IncludedYes
ColorNatural
GraduatedNo
MaterialHDPE
MouthWide
SterilityNon-sterile
Unit SizeCase of 250