Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack

Easily measure contents with molded-in graduations on these square, natural PPCO bottles with closure.
Catalog NumberCapacity (Metric)Closure Size
312016-006060 mL24 mm
312016-0125125 mL38-430 mm
312016-0500500 mL38-430 mm
312016-10001 L38-430 mm
Catalog number 312016-0060
Price (JPY)
236,400
Online offer
Ends: 25-Dec-2026
295,500
Save 59,100 (20%)
Case of 1000
Capacity (Metric):
60 mL
Closure Size:
24 mm

Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.

  • Natural, polypropylene screw closure
  • Drip-proof neck finish for convenient dispensing
  • Autoclavable
  • Resistant to acids, alcohols and bases
  • Temperature range of 0° to 135°C

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
AutoclavableAutoclavable
Capacity2 oz., 60 mL
Capacity (English)2 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural, translucent
Closure MaterialPolypropylene
Closure Size24 mm
Closure TypeScrew Cap
DescriptionGraduated Square Bottle
Diameter (English)1.6 in.
Diameter (English) Inner Neck0.71 in.
Diameter (Metric)41 mm square
Diameter (Metric) Inner Neck18 mm
GraduationsMolded-in graduations
Height (English)3.27 in.
Height (Metric)83 mm
No. per Case1000
No. per Pack1000
Product TypeGraduated Square Bottle
ShapeSquare
Through the Closure DispensingNo
Width (English)1.61 in.
Capacity (Metric)60 mL
Closure IncludedYes
ColorTranslucent
GraduatedYes
MaterialPPCO
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 1000

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.