Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Thermo Scientific™

Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures

Package solvents, oils, chemicals and agricultural products in this narrow-mouth fluorinated HDPE bottle with closure. These high-density polyethylene containers are a cost-effective alternative to fluoropolymer bottles.
Catalog NumberCapacity (Metric)Closure Size
312097-0016500 mL28 mm
312097-0004125 mL24 mm
312097-0008250 mL24 mm
312097-00321 L38-430 mm
Catalog number 312097-0016
Price (JPY)
94,900
Case of 125
Capacity (Metric):
500 mL
Closure Size:
28 mm

Manufactured from Nalgene™ for resistance to permeation, paneling, odor emission, flavor and fragrance loss. Thermo ScieNantific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures provide superior recepticals for solvents, oils, chemicals and agricultural products.

Features:
  • Fluorinated high-density polyethylene
  • Uniform walls resistant to splitting and puncturing
  • Cost-effective alternative to fluoropolymer bottles.
  • Fluorinated polypropylene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity (English)16.91 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure MaterialFluorinated Polypropylene
Closure Size28 mm
Closure TypeCap
DescriptionNarrow-Mouth Fluorinated Bottle
Diameter (Metric)73 mm
Diameter (Metric) Inner Neck21 mm
Height (English)6.71 in.
Height (Metric)170 mm
Neck Finish28 mm
No. per Case125
No. per Pack125
Product TypeNarrow Mouth Fluorinated Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)2.86 in.
Capacity (Metric)500 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialFluorinated HDPE
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 125