ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips
Thermo Scientific™

ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips

Access tips one-handed with this versatile hinged rack, designed for the way you work.
Catalog NumberVolume (Metric)SterilityTip StyleFit for Purpose
3151-HRPK
also known as 3151-HR
1250 μLSterileUniversal FitSterile
3512-HRPK10 μLNon-sterileUniversal FitCertified Quality
3512-05-HRPK
also known as 3512-05-HR
10 μLNon-sterileLow RetentionCertified Quality
3511-05-HRPK
also known as 3511-05-HR
10 μLSterileLow RetentionSterile
3542-HRPK
also known as 3542-HR
200 μLNon-sterileUniversal FitCertified Quality
3541-HRPK
also known as 3541-HR
200 μLSterileUniversal FitSterile
3542-05-HRPK
also known as 3542-05-HR
200 μLNon-sterileLow RetentionCertified Quality
3541-05-HRPK
also known as 3541-05-HR
200 μLSterileLow RetentionSterile
3792-HRPK
also known as 3792-HR
1000 μLNon-sterileUniversal FitCertified Quality
3792-05-HRPK
also known as 3792-05-HR
1000 μLNon-sterileLow RetentionCertified Quality
3791-HRPK
also known as 3791-HR
1000 μLSterileUniversal FitSterile
3791-05-HRPK
also known as 3791-05-HR
1000 μLSterileLow RetentionSterile
3152-HRPK
also known as 3152-HR
1250 μLNon-sterileUniversal FitCertified Quality
3152-05-HRPK
also known as 3152-05-HR
1250 μLNon-sterileLow RetentionCertified Quality
3151-05-HRPK
also known as 3151-05-HR
1250 μLSterileLow RetentionSterile
Catalog number 3151-HRPK
also known as 3151-HR
Price (JPY)
5,240
Online offer
Ends: 27-Mar-2026
7,480
Save 2,240 (30%)
Pack of 768
Volume (Metric):
1250 μL
Sterility:
Sterile
Tip Style:
Universal Fit
Fit for Purpose:
Sterile

Access tips with one hand using Thermo Scientific™ ART™ Non-Filtered Extended Length Hinged Rack Pipette Tips, designed for the way you work. No longer worry about your tips spilling on your bench or the floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover — now you have a traditional lift-off when you need it.

Features:

  • Complete selection of non-filtered and specialty tips deliver proven ART quality, performance and reliability, backed by the highest Thermo Scientific standards and worldwide support
  • DNase, RNase, DNA, ATP, and Endotoxin Free
  • Racks offer quick and easy access to pipette tips, saving valuable time
  • Front latch closes and locks, ensuring safe and secure storage throughout
Specifications
Clean ClaimsDNase, RNase, DNA, ATP and Endotoxin Free
DescriptionART Non-Filtered, Sterile, Rack
Length (English)4 in.
Length (Metric)10.22cm
ModelART Non-filtered
ColorNatural
FilteredNon-filtered
Fit for PurposeSterile
For Use With (Equipment)Universal Fit
FormatRack
Product LineART
SterilitySterile
Tip StyleUniversal Fit
Volume (Metric)1250 μL
Unit SizePack of 768