Search
Search
| Número do catálogo | Capacity (Metric) | Level | Closure Size |
|---|---|---|---|
| 349-0250 | 250 mL | Certified | 24-414 mm |
| 149-0125 | 125 mL | Unprocessed | 22-400 mm |
| 349-0125 | 125 mL | Certified | 22-400 mm |
| 249-0125 | 125 mL | Processed | 22-400 mm |
| 149-0250 | 250 mL | Unprocessed | 24-414 mm |
| 249-0250 | 250 mL | Processed | 24-414 mm |
| 349-0500 | 500 mL | Certified | 28-400 mm |
| 149-0500 | 500 mL | Unprocessed | 28-400 mm |
| 249-0500 | 500 mL | Processed | 28-400 mm |
| 349-1000 | 1000 mL | Certified | 33-430 mm |
| 249-1000 | 1000 mL | Processed | 33-430 mm |
| 149-1000 | 1000 mL | Unprocessed | 33-430 mm |
Designed for collecting water samples for a variety of organic and inorganic target analytes where light protection is required. Thermo Scientific™ Boston Round Narrow-Mouth Amber Glass Bottles are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified bottles but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Includes:
Certified bottles come with the following features:
Processed bottles are processed in the same manner as certified bottles and come with all the features of certified bottles, but bottles are not barcoded, and CofA is not included.
Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.