Search
Search
| Catalog Number | Capacity (Metric) | Closure Size |
|---|---|---|
| 4109-0500PK also known as 4109-0500 | 500 mL | 43 mm |
| 4109-0125PK | 125 mL | 33 mm |
| 4109-0250PK also known as 4109-0250 | 250 mL | 38 mm |
| 4109-1000PK also known as 4109-1000 | 1000 mL | 53 mm |
Perform titrations, preparation and storage of culture media with Thermo Scientific™ Nalgene™ PMP Erlenmeyer Flasks with Closure, which provide a combination of chemical resistance, strength and transparency. Rugged, shatter-proof construction combined with light weight make these flasks a valuble element of lab safety programs.
Includes:Polypropylene screw closures
.