Nalgene™ Storage Racks for Microplates, 4x4
Actual product may vary
Nalgene™ Storage Racks for Microplates, 4x4
Nalgene™ Storage Racks for Microplates, 4x4
Thermo Scientific™

Nalgene™ Storage Racks for Microplates, 4x4

Securely store and transport samples in microplate, deep-well plates and cryobank racks using these horizontal storage racks.
Catalog NumberHolds
5039-0048Microplates
5039-0072Low-profile Microplates, Deepwell Microplates, Microplates (Standard)
Catalog number 5039-0048
Price (JPY)
57,600
Each
Holds:
Microplates

Transport samples in microplate, deep-well plates and cryobank racks using Thermo Scientific™ Nalgene™ Storage Racks for Microplates. These sturdy racks provide a secure, convenient storage system and are ideal for genome library storage, DNA and RNA libraries, storage of compounds for high throughput screening and short- or long-term storage of compounds or microbes.

  • Racks fit 1.0 mL cryobank cryogenic storage vials
  • Horizontal design fits most refrigerators and freezers
  • Retainer clip on each compartment holds plates securely in place
  • Handles on tops and sides for easy transport
  • Label holder for easy identification of contents of rack

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Array4 x 4
Dimensions (L x W x H)15 x 5.5 x 8.5 in. (38.7 x 13.9 x 21.6cm)
Height (English)8.5 in.
Height (Metric)21.6 cm
Length (English)15 in.
Length (Metric)38.7 cm
No. per Case1 Ea.
No. per Pack1 Ea.
Width (English)5.5 in.
Width (Metric)13.9 cm
AutoclavableNot Autoclavable
ColorSilver
HoldsMicroplates
MaterialAluminum
Product TypeMicroplate Rack
ShapeRectangular
StackableNo
Unit SizeEach